Shop All Drill Bit Cases & Cabinets
Huot
Workstation, Steel
Mfr # 77250
Zoro # G2248465
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,989.99
Free 30-Day Returns
Key Features
- Holds 50 Taper Toolholder
- Material Steel
- Overall Case Depth 22-3/4"
- Overall Case Height 39"
- Overall Case Width 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huot
- MFR # 77250
- Zoro # G2248465
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 22-3/4" |
Overall Case Height | 39" |
Overall Case Width | 34" |
Overall Width | 34 in |
Overall Height | 39 in |
Overall Case Height (In.) | 39 |
Overall Case Depth (In.) | 22-3/4 |
Overall Case Width (In.) | 34 |
Overall Depth | 22 3/4 in |
Details
Item | Tool Holder Workstation |
Holds | 50 Taper Toolholder |
Material | Steel |
Number of Compartments | 18 |
Number of Drawers | 3 |
Lock Included | Yes |
Not Included | Tools |
Number of Pieces Held | 18 |
Features | Cabinet Pockets Allow for Movement with a Forklift, Drawers Have Full Extension Ball Bearing Slides, Large Durable Wood Surface, Larger 4 in Drawer is Open for Larger Tools and Miscellaneous Items, Pre-Drilled on Both Sides to Mount Huot Tool Changing Vise Horizontally or Vertically |
Lock Type | Locking Doors |
Storage Unit Type | Tabletop Workstation |
For Use With | 50 Taper Tool Holders |
Weight | 285 lb |
Compatible with Product Type | 50 Taper Tool Holders |
Material - Machining | Steel |
Description
Tool Holder Workstation, Number of Pieces Held 18, Compatible with Product Type 50 Taper Tool Holders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Brad Point Wood Bit 6Mm Overall Length 93Mm Cutting Length 57Mm (37306)
- KNIPEX 4 1/2 in Chain Nose Plier Multi-Component Grip Handle (35 22 115)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JC31605RF)
- EAZYPOWER Security Hex Key, SAE, 5/32" (79344)
- HUOT Tap Index, Jobber Length, Steel (12650)
- HUOT Reamer Dispenser, Master, 117 Compartments (13450)
- HUOT Drill Stand, Jobber, Stub Length, Steel (11900)
- HUOT CNC Platform, CAPTO C4 Toolholders (14824)
- HUOT Drill Stand, Jobber, Stub Length, Steel (11975)
- HUOT Tap Index, Steel (12550)
- HHIP 4" 1"-8 Backplate For 3 Jaw Chucks (3900-3210)
- Huot Drill Bit Cases & Cabinets