Shop All Drill Bit Cases & Cabinets
Huot
Workstation, Steel
Mfr # 77240
Zoro # G2248471
product price: $1,775.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,775.99
Free 30-Day Returns
Key Features
- Holds 40 Taper Toolholder
- Material Steel
- Overall Case Depth 22-3/4"
- Overall Case Height 39"
- Overall Case Width 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 77240
- Zoro # G2248471
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 22-3/4" |
Overall Case Height | 39" |
Overall Case Width | 34" |
Overall Width | 34 in |
Overall Height | 39 in |
Overall Case Width (In.) | 34 |
Overall Case Height (In.) | 39 |
Overall Case Depth (In.) | 22-3/4 |
Overall Depth | 22 3/4 in |
Details
Item | Tool Holder Workstation |
Holds | 40 Taper Toolholder |
Material | Steel |
Number of Compartments | 30 |
Number of Drawers | 3 |
Lock Included | Yes |
Not Included | Tools |
Material - Machining | Steel |
For Use With | 40 Taper Tool Holders |
Compatible with Product Type | 40 Taper Tool Holders |
Features | Cabinet Pockets Allow for Movement with a Forklift, Drawers Have Full Extension Ball Bearing Slides, Large Durable Wood Surface, Larger 4 in Drawer is Open for Larger Tools and Miscellaneous Items, Pre-Drilled on Both Sides to Mount Huot Tool Changing Vise Horizontally or Vertically |
Number of Pieces Held | 30 |
Lock Type | Locking Doors |
Storage Unit Type | Tabletop Workstation |
Weight | 285 lb |
Description
Tool Holder Workstation, Number of Pieces Held 30, Compatible with Product Type 40 Taper Tool Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS #8-32 H3 4 Flt. Bottom Hand Tap (008193AS)
- KRAFT TOOL Outside Step Tool, 6" x 2-1/2" 1/4" R (CF125PF)
- FLEMING SUPPLY 89-Piece Fleming Supply Cordless Drill Bits Tool Set, Wire Brush Wheels, Router, Grinding, Polishing (940928GOT)
- KRAFT TOOL R 2-Way Blue Steel Walking E, 9"x14" 3/4 (CC404-01)
- HUOT Drill Stand, Jobber, Stub Length, Steel (11850)
- HUOT Drill Dispenser, Original, 29 Compartments (13015)
- HUOT Dispenser Master Stand, 12" Height (13332)
- HUOT CNC Tool Cart, CAPTO C5 Toolholders (13775)
- HUOT CNC SuperScoot, 50 Taper, Black, Steel (23950)
- HUOT Tap Index, Steel (12550)
- HHIP 10" D1-8 3-Jaw Camlock Lathe Chuck (3900-4610)
- Huot Drill Bit Cases & Cabinets