Shop All Drill Bit Cases & Cabinets
Huot
Workstation, Steel
Mfr # 22780
Zoro # G2248447
product price: $1,519.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,519.99
Free 30-Day Returns
Key Features
- Holds HSK100A Taper Toolholder
- Material Steel
- Overall Case Depth 22-3/4"
- Overall Case Height 39"
- Overall Case Width 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 22780
- Zoro # G2248447
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 22-3/4" |
Overall Case Height | 39" |
Overall Case Width | 34" |
Overall Width | 34 in |
Overall Height | 39 in |
Overall Case Depth (In.) | 22-3/4 |
Overall Case Width (In.) | 34 |
Overall Case Height (In.) | 39 |
Overall Depth | 22 3/4 in |
Details
Item | Tool Holder Workstation |
Holds | HSK100A Taper Toolholder |
Material | Steel |
Number of Compartments | 18 |
Number of Drawers | 3 |
Lock Included | Yes |
Not Included | Tools |
Features | Cabinet Pockets Allow for Movement with a Forklift, Drawers Have Full Extension Ball Bearing Slides, Large Durable Wood Surface, Larger 4 in Drawer is Open for Larger Tools and Miscellaneous Items, Pre-Drilled on Both Sides to Mount Huot Tool Changing Vise Horizontally or Vertically |
Lock Type | Locking Doors |
Material - Machining | Steel |
Compatible with Product Type | HSK100A Taper Tool Holders |
Storage Unit Type | Tabletop Workstation |
For Use With | HSK100A Taper Tool Holders |
Weight | 285 lb |
Number of Pieces Held | 18 |
Description
Tool Holder Workstation, Number of Pieces Held 18, Compatible with Product Type HSK100A Taper Tool Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD PRODUCTS Sup Rafter Hook Hanger (SHR26-25)
- KEO Countersink Set, 5 PC, 1 FL, 60 Deg, Cobalt (50056)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B Bright 1/8x1/8x1/2x1-1/2 (C60922)
- KEO 1/2 x 82 deg HSS 6FLT 3/8 SK Cntsnk (55026)
- HUOT Tool Cart, Steel (16970)
- HUOT Reamer Dispenser, Original, 38 Compartment (13410)
- HUOT Drill Dispenser, Original, Holds A-Z (13050)
- HUOT Drill Dispenser, Original, 29 Compartments (13015)
- HUOT Drill Bit Case, Stub Length, Steel (11500)
- HUOT Drill Bit Case, Stub Length, Steel (11450)
- HHIP 10" A2-6 Mount Back Plate For 3 Jaw Chucks (3900-4843)
- Huot Drill Bit Cases & Cabinets