Shop All Mobile Workbenches & Workstations
Huot
Workstation, For Welder or Tank
Mfr # 77401
Zoro # G9932422
product price: $597.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$597.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Depth 18 in
- Overall Width 37 in
- Includes Goggles, Multiple Trays
- Series WeldScoot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 77401
- Zoro # G9932422
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Height | 35 in |
Overall Depth | 18 in |
Overall Width | 37 in |
Details
Item | Welding Cart |
Includes | Goggles, Multiple Trays |
Series | WeldScoot |
Characteristics | Hose Winder Handle, Locking Casters for Stability, Multiple Trays for Different Tank Sizes, Welder Platform 17.75 in x 27 in |
For Use With | Tank & Accessories, Welder |
Cylinder Holder | 20, 40 or 80 cu ft tanks |
Compatible Welder Series | WeldScoot |
Product Type | Welding Cart |
Frame Color | Blue |
Wheel Type | Caster |
Compatible Cylinder Type | 20 cu ft, 40 cu ft, 80 cu ft |
Overall Weight Capacity | 77 lb |
Description
Welding Cart, Compatible Welder Series WeldScoot, Wheel Type Caster, Compatible Cylinder Type 20 cu ft, 40 cu ft, 80 cu ft, Frame Color Blue, Includes Goggles, Multiple Trays, Overall Depth 18 in, Overall Height 35 in, Overall Weight Capacity 77 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTONTEC Wire Harness Frame, Electric Height Adjust, Manual 0 to 90 Degree Tilt, 36"d x 72"w, 350 lb cap, PLT (PHF3672 - P)
- PIG PIG Universal Poly Drum Funnel Black ext. dia. 23.63" x 5.5" H (DRM452-BK)
- VIDEO MOUNT PRODUCTS Vertical Wall Cabinet (ERVWC-5U36)
- GARDNER BENDER Wire Spool Cart, 43 x18-1/2x22, 5 Spindles (WSP-144)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- ZORO SELECT Wall Mount, 150 lb., 23-1/5 in. (49Y121)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW30608PHFLAH)
- LITTLE GIANT Mobile Table, 48" L x 30" W x 34" H (IPH-3048-8PHBK)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- RUBBERMAID COMMERCIAL Mobile Work Station, 5 Drawers, 32-5/8 in W x 19-13/16 in D x 33-1/2 in H, Red/Black (FG773488BLA)
- WESTWARD Rolling Workbench, 43.87 x26.87x38.5, Blue (24Y922)
- Huot Mobile Workbenches & Workstations