Shop All Mobile Workbenches & Workstations
Huot
Workstation, For Welder or Tank
Mfr # 77400
Zoro # G9932431
product price: $635.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$635.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Depth 18 in
- Overall Width 37 in
- Includes Goggles, Multiple Trays
- Characteristics Hose Winder Handle, Locking Casters for Stability, Multiple Trays for Different Tank Sizes, Welder Platform 17.75 in x 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 77400
- Zoro # G9932431
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Height | 35 in |
Overall Depth | 18 in |
Overall Width | 37 in |
Details
Item | Welding Cart |
Includes | Goggles, Multiple Trays |
Characteristics | Hose Winder Handle, Locking Casters for Stability, Multiple Trays for Different Tank Sizes, Welder Platform 17.75 in x 27 in |
Cylinder Holder | 20, 40 or 80 cu ft tanks |
For Use With | Tank & Accessories, Welder |
Series | WeldScoot |
Workbench/Workstation Item | Workstation |
Frame Color | Red |
Compatible Cylinder Type | 20 cu ft, 40 cu ft, 80 cu ft |
Overall Weight Capacity | 77 lb |
Product Type | Welding Cart |
Compatible Welder Series | WeldScoot |
Wheel Type | Caster |
Description
Welding Cart, Compatible Welder Series WeldScoot, Wheel Type Caster, Compatible Cylinder Type 20 cu ft, 40 cu ft, 80 cu ft, Frame Color Red, Includes Goggles, Multiple Trays, Overall Depth 18 in, Overall Height 35 in, Overall Weight Capacity 77 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Open Top Corrugated Bin Box, 6inW x 12inD x 4-1/2inH, White (228174)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, Yellow, 17 7/8 in L (QSB103YL)
- TOTELINE Stacking Container, Blue, Fiberglass Reinforced Composite, 35 3/4 in L, 19 3/4 in W, 3 3/4 in H (8940085268)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 7 cu ft Volume Capacity (MT02GRAY)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-RM-95)
- STEELMAN Port. Clamp. Station with Adj. Platform (93335)
- LUXOR HeavyDuty Mobile Workstation (UCWS001)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L (MM-2D-2448-FL)
- KEYSCO TOOLS Mobile Tool Cart, Mechanics, 33"-52" H (78035)
- Huot Mobile Workbenches & Workstations