Shop All Drill Bit Cases & Cabinets
Huot
Webbing, Nylon
Mfr # 14028
Zoro # G6086936
original price:
$73.42
18% off
new price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds 1" to 1-1/2" Diameter tools, 50 ft.
- Material Nylon
- Overall Case Width 50"
- Number of Compartments 0
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 14028
- Zoro # G6086936
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Width | 50" |
Overall Case Width (In.) | 50 |
For Use With Dia. | 1 in to 1-1/2 in |
Length | 50 ft |
Details
Item | Protective Webbing |
Holds | 1" to 1-1/2" Diameter tools, 50 ft. |
Material | Nylon |
Number of Compartments | 0 |
Number of Drawers | 0 |
Lock Included | No |
Not Included | Tools |
Number of Pieces | 1 |
Material - Machining | Polyethylene |
Color | Red |
Description
Protective Webbing, Polyethylene, For Use With Dia. 1 in to 1-1/2 in, Red, Length 50 ft, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive Impact Socket 1 1/2 in Size 6 pt Deep Depth, Black Oxide (21WN12)
- MELIN TOOL CO End Mill, Hss, GP, Square, 11/16" x 1-5/8, Number of Flutes: 3 (E-1622)
- WESTWARD Alloy Steel Die, 1/4-28 UNF (CCT1060-27)
- MARTIN SPROCKET & GEAR Wr, Socket, Off, 6P, 1-5/8, 276A (276A)
- HUOT Tap/Drill/Die Dispenser, Original, Metric (13595)
- HUOT Drill Dispenser, Original, Hold 1-13x0.5mm (13075)
- HUOT Drill Bit Case, Stub Length, Steel (11500)
- HUOT Reamer Index, Steel (12000)
- HUOT Tap Dispenser, Original, 26 Compartments (13500)
- HUOT Reamer Dispenser, Master, 117 Compartments (13450)
- HHIP 9/16" Square Head Standard Lathe Chuck Wrench (3900-4870)
- Huot Drill Bit Cases & Cabinets