Shop All Drill Bit Cases & Cabinets
Huot
Wall Mounts, Steel
Mfr # 56750
Zoro # G6116101
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Holds 50 Taper Toolholder
- Material Steel
- Overall Case Depth 11"
- Overall Case Height 18-1/4"
- Overall Case Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 56750
- Zoro # G6116101
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 11" |
Overall Case Height | 18-1/4" |
Overall Case Width | 19" |
Overall Width | 19 in |
Overall Height | 18 1/4 in |
Overall Case Depth (In.) | 11 |
Overall Case Height (In.) | 18-1/4 |
Overall Case Width (In.) | 19 |
Overall Depth | 11 in |
Details
Item | Tool Holder Rack |
Holds | 50 Taper Toolholder |
Material | Steel |
Number of Compartments | 16 |
Number of Drawers | 0 |
Lock Included | No |
Not Included | Tools |
Compatible with Product Type | 50 Taper Tool Holders |
Number of Pieces Held | 16 |
Finish - Machining | Powder Coated |
Features | 14 Slots per Side for a Variety of Shelf Height Adjustments, Molded Inserts to Protect and Secure Toolholders, Shelves Mount Flat or at a -20 Degrees Angle for Easy Tool Presentation, Six Mounting Locations |
Storage Unit Type | Rack |
Weight | 19 lb |
Material - Machining | Steel |
For Use With | 50 Taper Tool Holders |
Description
Tool Holder Rack, Number of Pieces Held 16, Compatible with Product Type 50 Taper Tool Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 1-1/2" Die (49-16-2668)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 13/32 (44026)
- OSG Spiral Point Tap Plug, 3 Flutes (1115810508)
- DE-STA-CO Latch Clamp - 311 W/ Carbo (3011)
- HUOT Dispenser Master Tap/Drill, 6 Drawer (13190)
- HUOT Reamer Dispenser, Master, 117 Compartments (13450)
- HUOT Reamer Index, Steel (12100)
- HUOT Tap Index, Jobber Length, Steel (12650)
- HUOT Drill Bit Case, Stub Length, Steel (11350)
- HUOT CNC Rack, CAT30 Toolholders/DA Collets (14730)
- HUOT Drill Dispenser, Master, 138 Compartments (13180)
- Huot Drill Bit Cases & Cabinets