Shop All Drill Bit Cases & Cabinets
Huot
Wall Mounts, Steel
Mfr # 56740
Zoro # G6124167
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds 40 Taper Toolholder
- Material Steel
- Overall Case Depth 11"
- Overall Case Height 18-1/4"
- Overall Case Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 56740
- Zoro # G6124167
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 11" |
Overall Case Height | 18-1/4" |
Overall Case Width | 19" |
Overall Width | 19 in |
Overall Height | 18 1/4 in |
Overall Case Width (In.) | 19 |
Overall Case Height (In.) | 18-1/4 |
Overall Case Depth (In.) | 11 |
Overall Depth | 11 in |
Details
Item | Tool Holder Rack |
Holds | 40 Taper Toolholder |
Material | Steel |
Number of Compartments | 28 |
Number of Drawers | 0 |
Lock Included | No |
Not Included | Tools |
Number of Pieces Held | 28 |
Material - Machining | Steel |
Storage Unit Type | Rack |
Features | 14 Slots per Side for a Variety of Shelf Height Adjustments, Molded Inserts to Protect and Secure Toolholders, Shelves Mount Flat or at a -20 Degrees Angle for Easy Tool Presentation, Six Mounting Locations |
For Use With | 40 Taper Tool Holders |
Finish - Machining | Powder Coated |
Compatible with Product Type | 40 Taper Tool Holders |
Weight | 19 lb |
Description
Tool Holder Rack, Number of Pieces Held 28, Compatible with Product Type 40 Taper Tool Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN2279-ALN-20-K-30-B Bulls Eye Level (GN2279)
- FEIN Machine Base (GX/GIS BASE)
- ECHO Battery, 58V Series, 4.0Ah Capacity (CBP-58V4AH)
- CENTURY DRILL & TOOL Star Power Screwdriving Bit, T30, 2in. (68230)
- HUOT End Mill Dispenser, Master, 2 Flute (13300)
- HUOT Drill Bit Case, Jobber Length, Steel (10500)
- HUOT Drill Dispenser, Master, 159 Compartments (13175)
- HUOT Reamer Index, Steel (12100)
- HUOT Drill Dispenser, Original, Holds A-Z (13050)
- HUOT CNC Drop-In-Drawer for ER32 Collets (22832)
- HUOT CNC SuperScoot, 50 Taper, Black, Steel (23950)
- Huot Drill Bit Cases & Cabinets