Shop All Tool Chests & Cabinets
Huot
ToolScoot Tree Tool Cabinet, Red, Steel, 28-1/2 in W x 28 in D x 57 in H
Mfr # 55950
Zoro # G2249996
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,089.99
Free 30-Day Returns
Key Features
- Number of Drawers 0
- Color Red
- Material Steel
- Includes (50) Tool holders, (70) Matching Slot Locations, Adjustable Height Handle
- Features (50) Pieces, Every Tool Holder is Lined with Custom Nylon Grommets, Flat or at A 20 Degree Angle, (1) Utility Shelf, Tools, Granite or Butcher-Block, (70) Matching Slot Locations, 35 Per Side, (3) Built-In Top Slots, Adjustable Height Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huot
- MFR # 55950
- Zoro # G2249996
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 28-1/2 in |
Depth | 28 in |
Height | 57 in |
Caster Size | 6" x 6" |
Details
Item | Rolling Cabinet |
Number of Drawers | 0 |
Color | Red |
Material | Steel |
Includes | (50) Tool holders, (70) Matching Slot Locations, Adjustable Height Handle |
Features | (50) Pieces, Every Tool Holder is Lined with Custom Nylon Grommets, Flat or at A 20 Degree Angle, (1) Utility Shelf, Tools, Granite or Butcher-Block, (70) Matching Slot Locations, 35 Per Side, (3) Built-In Top Slots, Adjustable Height Handle |
For Use With | BT 50, CAT "V" Flange, NMTB 50 Taper Tool holders |
Caster Type | (2) Fixed, (2) Swivel |
Number of Shelves | 5 |
Locking System | Yes |
Tool Storage Type Included | Rolling Cabinet |
Series | ToolScoot Tree |
Finish | Powder Coated |
Work Surface Material | Steel |
Gauge | 14 ga. |
Caster Wheel Material | Polyurethane |
Handles | Adjustable Height Plastic |
Load Rating | 1200 lb. |
Storage Capacity | 50 Pieces |
Configuration | (35) Shelf Slots Per Side (70 Total), (6) Shelves: (5) For Tool Holders And (1) Utility, (3) Built-In Top Slots |
Description
This HUOT Rolling Cabinet is the perfect solution for storing your tools. It has a powder coated finish and a 14 ga. gauge that will protect it from scratches and corrosion. The rolling cabinet features a unique design with a cabinet on top, an open bottom drawer, and two tool boxes below the drawer. This red rolling cabinet also has a 1200 lb load rating so you can store heavy tools in it without worrying about damaging the unit. With 28" depth, 57" height, and 28 1/2" width, this rolling cabinet has ample storage space for all your tools. The HUOT Rolling Cabinet is the ideal addition to any garage or workshop that needs more storage space for its tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-SS3127)
- GEARWRENCH 9-1/2" Heavy-Duty Interchangeable Tip Convertible Snap Ring Pliers (2012D)
- KIPP Adjustable Handle Size: 2, , 5/16-18, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31)
- POWERMATIC Mobile Base For 54A (2042374)
- HUOT CNC Rack, Machine/Wall Mount CAT40 (14771)
- HUOT Tool Pouch, Tool Holder, Gold, Steel (23870)
- HUOT ToolScoot Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14950)
- HUOT Super Chest Combination Tool Chest/Cabinet, 8 Drawer, Gray, Steel, 34 in W x 19 in D x 23 in H (13530)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14940)
- HUOT CNC Rack, Machine/Wall Mount CAT30 (14777)
- SUNEX Slide Top Service Cart, 6 Drawer, Red, Steel, Aluminum, 37 in W x 20 in D x 43 in H (8035XTFD)
- Huot Tool Chests & Cabinets