Shop All Tool Chests & Cabinets
Huot
ToolScoot Tree Rolling Tool Cabinet, Red, Steel, 28-1/2 in W x 28 in D x 57 in H
Mfr # 55940
Zoro # G2250005
product price: $974.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$974.99
Free 30-Day Returns
Key Features
- Number of Drawers 0
- Color Red
- Material Steel
- Includes (70) Matching Slot Locations, Adjustable Height Handle
- Features (50) Pieces, Every Tool Holder is Lined with Custom Nylon Grommets, Flat or at A 20 Degree Angle, (1) Utility Shelf, Tools, Granite or Butcher-Block, (70) Matching Slot Locations, 35 Per Side, (3) Built-In Top Slots, Adjustable Height Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 55940
- Zoro # G2250005
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 28-1/2 in |
Depth | 28 in |
Height | 57 in |
Caster Size | 6" x 6" |
Details
Item | Rolling Cabinet |
Number of Drawers | 0 |
Color | Red |
Material | Steel |
Includes | (70) Matching Slot Locations, Adjustable Height Handle |
Features | (50) Pieces, Every Tool Holder is Lined with Custom Nylon Grommets, Flat or at A 20 Degree Angle, (1) Utility Shelf, Tools, Granite or Butcher-Block, (70) Matching Slot Locations, 35 Per Side, (3) Built-In Top Slots, Adjustable Height Handle |
Locking System | Yes |
Finish | Powder Coated |
Storage Capacity | 90 Pieces |
Handles | Adjustable Height Plastic |
For Use With | BT 40, CAT "V" Flange, NMTB 40 Taper Tool holders |
Series | ToolScoot Tree |
Load Rating | 1200 lb. |
Number of Shelves | 5 |
Configuration | (35) Shelf Slots Per Side (70 Total), (6) Shelves: (5) For Tool Holders And (1) Utility, (3) Built-In Top Slots |
Caster Wheel Material | Polyurethane |
Tool Storage Type Included | Rolling Cabinet |
Work Surface Material | Steel |
Gauge | 14 ga. |
Caster Type | (2) Fixed, (2) Swivel |
Description
Rolling Tool Cart, ToolScoot(TM) Tree Series, Width 28-1/2 In., Depth 28 In., Height 57 In., Red/Black, Storage Capacity 90 Pieces, Load Rating 1200 lb., Caster Size 6 In., Number of Shelves 5, Cold Rolled Steel, 16 Gauge, Work Surface Material Steel, Caster Type (2) Fixed, (2) Swivel, Yes, Adjustable Height Plastic Handles, Configuration 35 Shelf Slots Per Side (70 Total), 6 Shelves: 5 For Tool Holders And 1 Utility, 3 Built-In Top Slots, Powder Coat Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 2 Flutes (19922)
- DRILL AMERICA 1"-12 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1"-12 (T/A54930)
- DRILL AMERICA 1-45/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-45/64)
- WIDIA End Mill, 0.5000 in. Milling Dia., I2S (I2S0500T300X)
- HUOT Super Chest Combination Tool Chest/Cabinet, 8 Drawer, Gray, Steel, 34 in W x 19 in D x 23 in H (13530)
- HUOT CNC Rack, Machine/Wall Mount CAT50 (14776)
- HUOT Tool Pouch, Tool Holder, Gold, Steel (23870)
- HUOT CNC Rack, Machine/Wall Mount HSK63A (14781)
- HUOT ToolScoot Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14950)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14940)
- GLOBAL INDUSTRIAL Tool Chest, 6 Drawer, Black, Steel, 12 in D x 14-3/4 in H (535366)
- Huot Tool Chests & Cabinets