Shop All Tool Chests & Cabinets
Huot
ToolScoot Tree Rolling Cabinet, Red, Steel, 28-1/2 in W x 28 in D x 57 in H
Mfr # 55970
Zoro # G2249987
product price: $1,093.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,093.99
Free 30-Day Returns
Key Features
- Number of Drawers 0
- Color Red
- Material Steel
- Includes (90) Tool holders, (70) Matching Slot Locations, Adjustable Height Handle
- Features (50) Pieces, Every Tool Holder is Lined with Custom Nylon Grommets, Flat or at A 20 Degree Angle, (1) Utility Shelf, Tools, Granite or Butcher-Block, (70) Matching Slot Locations, 35 Per Side, (3) Built-In Top Slots, Adjustable Height Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 55970
- Zoro # G2249987
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 28-1/2 in |
Depth | 28 in |
Height | 57 in |
Caster Size | 6" x 6" |
Overall Depth | 28 1/2 in |
Overall Height | 57 in |
Overall Width | 28 in |
Compatible Taper Size | HSK63A |
Description
Tool Cart, Series ToolScoot(TM) Tree, Width 28-1/2 In., Depth 28 In., Height 57 In., Caster Type (2) Swivel, (2) Stationary, Caster Size 6 In., Configuration 35 Shelf Slots Per Side (70 Total), 6 Shelves: 5 For Toolholders And 1 Utility, Work Surface Steel, Storage Capacity 90 Pieces, Capacity per Wheel 300 lb., Load Rating 1200 lb., Steel, 16 Gauge, Color Red/Black, Powder Finish, Handles Plastic, Nylon Inserts, Shelves Can Be Set Flat Or At A 20 deg Angle, For Use With HSK 63A Taper Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Precision Blade, Single-Edged, White, PK4 (10534)
- APEX TOOL GROUP Bit Holder, 5/16", 1/2", 1-3/4" (855-1PK)
- MICRO 100 Brazed Tool Bit, AL, 4 In L, 5/8 In W (AL-10)
- GREY PNEUMATIC 1-1/2" FLAT CHISEL 7" LONG (CH103)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18 in D x 35-1/4 in H (13640)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14940)
- HUOT ToolScoot Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14950)
- HUOT Tool Pouch, Tool Holder, Gold, Steel (23870)
- HUOT CNC Rack, Machine/Wall Mount CAT50 (14776)
- HUOT CNC Rack, Machine/Wall Mount CAT30 (14777)
- GLOBAL INDUSTRIAL Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 32-3/4 in H (534155)
- Huot Tool Chests & Cabinets