Shop All Tool Chests & Cabinets
Huot
ToolScoot Tool Cart, Black/Red, Steel, 18 in D x 35-1/4 in H
Mfr # 13640
Zoro # G0506853
product price: $999.99
/ea
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 2
- Color Black/Red
- Material Steel
- Includes Dividers, Nylon Shelf Inserts
- Features Storage Tray, Interlocking Side Panel Construction, Solid Side Panels, 2 in Drawer with Welded Columns, 6 in Drawer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 13640
- Zoro # G0506853
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Depth | 18 in |
Height | 35-1/4 in |
Height (In.) | 35 1/4 in |
Width (In.) | 41 in |
Overall Depth | 18 in |
Overall Width | 41 in |
Overall Height | 35 1/4 in |
Depth (In.) | 18 in |
Caster Size (In.) | 5 x 1-1/4 |
Compatible Taper Size | BT40, CAT40, NMTB40 |
Description
CNC ToolScoot, 40 Taper, Heavy-Duty, Holds Up To 24 Tools, Number of Shelves (1) Fixed Shelf, Load Rating (Lb.) 1600, Width (In.) 41, Depth (In.) 18, Height (In.) 35-1/4, Steel, 12 Gauge, Caster Type Plastic, 2 Swivel Locking And 2 Fixed, Caster Size (In.) 5 x 1-1/4, Black Cart with Red Shelves and Red Drawers, Powder Coated Finish, Rugged 12-Gauge Steel Handles, Storage Tray, Interlocking Side Panel Construction, Solid Side Panels, 2 In. Drawer with Welded Columns, 6 In. Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN V-Series 7" Flush Cut Diagonal Pliers (CMHT82508)
- LENOX , Vari-Bits VB-12 3/8in. Chuck 7/8in. to 1 3/8in. Holes (30912)
- BIG HORN 3-1/2 Inch Stainless Steel J-Roller (19598)
- MAKITA 70 lb. AVT® Breaker Hammer, 1-1/8" HEX (HM1810)
- HUOT CNC Rack, Machine/Wall Mount CAT50 (14776)
- HUOT Tool Pouch, Tool Holder, Gold, Steel (23870)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14940)
- HUOT Tool Pouch, Tool Holder, Red, Steel (14830)
- HUOT ToolScoot Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14950)
- HUOT CNC Rack, Machine/Wall Mount CAT30 (14777)
- K-TOOL INTERNATIONAL Tool Box, 10 Drawer, Red, 41 in W (KTI75133)
- Huot Tool Chests & Cabinets