Shop All Tool Chests & Cabinets
Huot
ToolScoot Tool Cabinet, Red, Steel, 18 in W x 35-1/4 in D x 35 in H
Mfr # 13986
Zoro # G7478125
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 0
- Color Red
- Material Steel
- Includes (2) Storage Trays
- Features (48) Pieces, (2) Storage Trays with Protective Lining Inside, Nylon Inserts, Extra Tray, Interlocking Side Panel Construction, Heavy Duty Casters, Angled Tray, Two Position Adjustable Tray Holder, Solid Side Panels, Angled Lower Shelf, End Storage Trays with Universal Mounting Holes for Tool Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 13986
- Zoro # G7478125
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 18 in |
Depth | 35-1/4 in |
Height | 35 in |
Caster Size | 5" X 1-1/4" |
Overall Width | 18 in |
Overall Height | 35 1/4 in |
Overall Depth | 35 in |
Compatible Taper Size | CAPTO (C6) |
Description
If you have a lot of tools, this HUOT 18"W Rolling Cabinet is the perfect solution for keeping them organised. It has enough space to store all your equipment and features a steel construction that is both durable and resistant to corrosion. The red cabinet is made of 16 ga. steel and features a baked epoxy finish. It has a load rating of 1000 lb, which means it can hold even heavy equipment with ease. This rolling cabinet also includes tool storage types such as drawers, racks, bins and shelves. It comes with wheels so you can move around your workspace without any hassle. The HUOT 18"W Rolling Cabinet is the perfect way to keep your tools organised while saving on space in your work area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 14ga Swivel Head Shear Kit (DCS494M2)
- TEKTON Combination Wrench Set, 8-Piece (25-32 mm) (WCB90203)
- DIABLO 1-1/4 in. W Bi-Metal Oscillating Blade Metal (DOU125BF10)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, 1/4-20X20, A=71, 5, B=22, Comp: Steel (K0646.15211A2X20)
- HUOT ToolScoot Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14950)
- HUOT CNC Rack, Machine/Wall Mount CAT30 (14777)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14940)
- HUOT Tool Pouch, Tool Holder, Red, Steel (14830)
- HUOT Tool Pouch, Tool Holder, Gold, Steel (23870)
- HUOT CNC Rack, Machine/Wall Mount CAT50 (14776)
- KENNEDY K1800 Series Rolling Tool Cabinet, 7 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (277XB)
- Huot Tool Chests & Cabinets