Shop All Tool Chests & Cabinets
Huot
ToolScoot Rolling Tool Cabinet, Red, Steel, 18 in W x 35-1/4 in D x 35 in H
Mfr # 13980
Zoro # G6594786
product price: $641.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$641.99
Free 30-Day Returns
Key Features
- Number of Drawers 0
- Color Red
- Material Steel
- Includes (2) Storage Trays
- Features (36) Pieces, (2) Storage Trays with Protective Lining Inside, Nylon Inserts, Extra Tray, Interlocking Side Panel Construction, Heavy Duty Casters, Angled Tray, Two Position Adjustable Tray Holder, Solid Side Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 13980
- Zoro # G6594786
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 18 in |
Depth | 35-1/4 in |
Height | 35 in |
Caster Size | 5" X 1-1/4" |
Details
Item | Rolling Cabinet |
Number of Drawers | 0 |
Color | Red |
Material | Steel |
Includes | (2) Storage Trays |
Features | (36) Pieces, (2) Storage Trays with Protective Lining Inside, Nylon Inserts, Extra Tray, Interlocking Side Panel Construction, Heavy Duty Casters, Angled Tray, Two Position Adjustable Tray Holder, Solid Side Panels |
Work Surface Material | Steel |
Handles | Plastic |
Caster Wheel Material | Polyurethane |
Finish | Baked Epoxy |
Load Rating | 1000 lb. |
Caster Type | (4) Roller Bearing |
For Use With | HSK 100A Taper Tools |
Number of Shelves | 2 |
Series | ToolScoot |
Gauge | 16 ga. |
Locking System | Yes |
Storage Capacity | 36 Pieces |
Configuration | (3) Shelves, Top (2) with Tool Holes, (2) End Storage Tray |
Tool Storage Type Included | Rolling Cabinet |
Description
If you need a tool chest or cabinet that can store and transport your tools, this Huot Rolling Cabinet is the solution. With a baked epoxy finish, the cabinet is corrosion resistant. The 16 ga. steel construction means it will last for years to come. This rolling cabinet has a load rating of 1000 lb and comes with a rolling storage system that allows you to move your tools around easily. It also has two steel work surfaces which are perfect for keeping tools in place during transportation. If you want an affordable tool chest or cabinet that can meet all your needs, look no further than this Huot Rolling Cabinet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2 x 1-1/2, Number of Flutes: 4 (CCMG-1616-ML-ALTIN)
- ZORO SELECT End Mill, 1/8 in.3 Flutes, Bright (222-001070)
- REGAL CUTTING TOOLS Pulley Tap, #6-32, Plug, 3 Flutes (015301AS)
- CRAFTSMAN Bi-Metal Hole Saw With Arbor, 2-1/2 (CMAH1212A)
- HUOT CNC Rack, Machine/Wall Mount CAT40 (14771)
- HUOT Super Chest Combination Tool Chest/Cabinet, 8 Drawer, Gray, Steel, 34 in W x 19 in D x 23 in H (13530)
- HUOT CNC Rack, Machine/Wall Mount CAT30 (14777)
- HUOT CNC Rack, Machine/Wall Mount CAT50 (14776)
- HUOT CNC Rack, Machine/Wall Mount HSK63A (14781)
- HUOT Tool Pouch, Tool Holder, Red, Steel (14830)
- KENNEDY Kennedy 378XR K1800 Series 27W X 18D X 39H 8 Drawer Red Roller Cabinet (378XR)
- Huot Tool Chests & Cabinets