Shop All Tool Chests & Cabinets
Huot
ToolScoot Roll Cabinet, Red, Steel, 18 in W x 35-1/4 in D x 35 in H
Mfr # 13985
Zoro # G6984591
product price: $604.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$604.99
Free 30-Day Returns
Key Features
- Number of Drawers 0
- Color Red
- Material Steel
- Includes (2) Storage Trays
- Features (48) Pieces, (2) Storage Trays with Protective Lining Inside, Nylon Inserts, Extra Tray, Interlocking Side Panel Construction, Heavy Duty Casters, Angled Tray, Two Position Adjustable Tray Holder, Solid Side Panels, Angled Lower Shelf, End Storage Trays with Universal Mounting Holes for Tool Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 13985
- Zoro # G6984591
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 18 in |
Depth | 35-1/4 in |
Height | 35 in |
Caster Size | 5" X 1-1/4" |
Overall Height | 35 1/4 in |
Overall Depth | 35 in |
Overall Width | 18 in |
Compatible Taper Size | CAPTO (C5) |
Description
Tool Cart, Series ToolScoot(TM), Width 18 In., Depth 35-1/4 In., Height 35 In., Caster Type (4) Roller Bearing, Caster Size 5 x 1-1/4 In., Number of Shelves 2, Configuration 3 Shelves, Top 2 with Tool Holes, Storage Capacity 48 Pieces, Capacity per Wheel 250 lb., Load Rating 1000 lb., Material Steel, 16 Gauge, Red/Black, Powder Finish, Handles (1) Plastic, Features Nylon Inserts, Angled Lower Shelf, (2) End Storage Trays With Universal Mounting Holes For Tool Lock, For Use With CAPTO C5 Taper To
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1"DR 6PC HEX (9096H)
- PROTO Service Wrench, Satin, Size 55mm (J3555M)
- EXCEL BLADES Straight Edge Replacement Blade Woodcarving Blade Refills 2pcs., 12pk (20101)
- DIABLO SPEEDemon 1 in. X 6 in. L Spade Bit 2 pk (DSP2130-P2)
- HUOT CNC Rack, Machine/Wall Mount HSK63A (14781)
- HUOT CNC Rack, Machine/Wall Mount CAT30 (14777)
- HUOT ToolScoot Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14950)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18 in D x 35-1/4 in H (13640)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14940)
- HUOT CNC Rack, Machine/Wall Mount CAT50 (14776)
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Red, 29 in W x 20 in D x 35 in H (295XR)
- Huot Tool Chests & Cabinets