Shop All Tool Chests & Cabinets
Huot
ToolScoot Cabinet, Red, Steel, 18 in W x 35-1/4 in D x 35 in H
Mfr # 13984
Zoro # G6675435
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$630.99
Free 30-Day Returns
Key Features
- Number of Drawers 0
- Color Red
- Material Steel
- Includes (2) Storage Trays
- Features (48) Pieces, (2) Storage Trays with Protective Lining Inside, Nylon Inserts, Extra Tray, Interlocking Side Panel Construction, Heavy Duty Casters, Angled Tray, Two Position Adjustable Tray Holder, Solid Side Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huot
- MFR # 13984
- Zoro # G6675435
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 18 in |
Depth | 35-1/4 in |
Height | 35 in |
Caster Size | 5" X 1-1/4" |
Details
Item | Rolling Cabinet |
Number of Drawers | 0 |
Color | Red |
Material | Steel |
Includes | (2) Storage Trays |
Features | (48) Pieces, (2) Storage Trays with Protective Lining Inside, Nylon Inserts, Extra Tray, Interlocking Side Panel Construction, Heavy Duty Casters, Angled Tray, Two Position Adjustable Tray Holder, Solid Side Panels |
Finish | Baked Epoxy |
Work Surface Material | Steel |
For Use With | CAPTO C4 Taper Tools |
Load Rating | 1000 lb. |
Handles | Plastic |
Caster Type | (4) Roller Bearing |
Storage Capacity | 48 Pieces |
Series | ToolScoot |
Caster Wheel Material | Polyurethane |
Number of Shelves | 2 |
Gauge | 16 ga. |
Configuration | (3) Shelves, Top (2) with Tool Holes, (2) End Storage Tray |
Tool Storage Type Included | Rolling Cabinet |
Locking System | Yes |
Description
Tool Cart, Series ToolScoot(TM), Width 18 In., Depth 35-1/4 In., Height 35 In., Caster Type (4) Roller Bearing, Caster Size 5 x 1-1/4 In., Number of Shelves 2, Configuration 3 Shelves, Top 2 with Tool Holes, Storage Capacity 48 Pieces, Capacity per Wheel 250 lb., Load Rating 1000 lb., Steel, 16 Gauge, Red/Black, Powder Finish, Handles (1) Plastic, Nylon Inserts, Angled Lower Shelf, (2) End Storage Trays With Universal Mounting Holes For Tool Lock, For Use With CAPTO C4 Taper Tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT Rod Saw Blade, Fine, 10" x 0.1" (GG10)
- WESTWARD 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YV55)
- CMT Router Bit, 2 Flutes, 2-5/32 in. L (838.285.11)
- PLANO Tan Protective Tube Case, 106"L x 4-1/4"W x 4-1/4"D (461020)
- HUOT CNC Rack, Machine/Wall Mount CAT30 (14777)
- HUOT CNC Rack, Machine/Wall Mount HSK63A (14781)
- HUOT Tool Pouch, Tool Holder, Gold, Steel (23870)
- HUOT Tool Pouch, Tool Holder, Red, Steel (14830)
- HUOT CNC Rack, Machine/Wall Mount CAT50 (14776)
- HUOT CNC Rack, Machine/Wall Mount CAT40 (14771)
- LUXOR Mechanics Three-Shelf Cart, Black, Aluminum, 22-3/4 in W x 18 in D x 32 in H (MC-3)
- Huot Tool Chests & Cabinets