Shop All Tool Hanging Racks & Rails
Huot
Toolholder Vise, Stl, CAT-V 50 Taper Tools
Mfr # 50527
Zoro # G6671201
original price:
$351.99
28% off
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Tool Storage Type Included Tool Rack/Rail
- For Use With 50CAT-V
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huot
- MFR # 50527
- Zoro # G6671201
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Height | 6 in |
Width | 16 1/4 in |
Depth | 10 1/2 in |
Details
Item | Toolholder Vise |
Material | Steel |
Color | Black |
Tool Storage Type Included | Tool Rack/Rail |
For Use With | 50CAT-V |
Material -Vises | Steel |
Features | Heavy Duty, Toolholder Side Shelves |
Description
Toolholder Vise
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee® 18 in. TORQUE LOCK™ Wide Jaw Locking C-Clamp (48-22-3530)
- ZORO SELECT Annular Cutter Set, M2 HSS, 1 In D, 5 Pc (4THF4)
- PROTO 3/8" Drive Deep Impact Socket Set, SAE, 15 pcs (J72116)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 3.00mm (47259)
- HUOT Toolholder Vise, Stl, CAT-V 40 Taper Tools (50525)
- HUOT CNC Tool Platform, 40 Taper, 27 1/4 Wx11 H (14840)
- HUOT CNC ToolTower, 50 Taper, 27 5/16 In W (13850)
- HUOT Tool Rack, Angled, 40 Taper NC, 46 pcs. (14725)
- TOOLFLEX 37" Yellow Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-7)
- RACKEM MANUFACTURING Rack 'Em Single-hook Trailer Rack (RA-8)
- TOOLFLEX One Hose or Cord Holder Accessory (3181-1)
- Huot Tool Hanging Racks & Rails