Shop All Tool Hanging Racks & Rails
Huot
Toolholder Vise, Stl, CAT-V 40 Taper Tools
Mfr # 50525
Zoro # G7468517
original price:
$269.99
6% off
new price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Depth 10 1/2 in
- Width 16 1/4 in
- Tool Storage Type Included Tool Rack/Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 50525
- Zoro # G7468517
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Depth | 10 1/2 in |
Width | 16 1/4 in |
Height | 6 in |
Details
Item | Toolholder Vise |
Material | Steel |
Color | Black |
Tool Storage Type Included | Tool Rack/Rail |
For Use With | Easy Loading of Cutting Tools; Pull Studs |
Material -Vises | Steel |
Description
If you need a way to organize your tools, the Huot 50525 Toolholder Vise is an ideal solution. It has a 16 1/4 in. width and 6 in. height for storing all your tools easily. Made of sturdy steel, this tool holder vise is built to last. The black color allows it to blend into any environment without standing out too much. Its 10 1/2 in. depth makes it easy to fit larger tools on the rack or rail with ease. Organize your shop by using the Huot 50525 Toolholder Vise for added convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Die Grinder, 20.0V, 25000 Load RPM (DCG426M2/ DCB240)
- SUPERIOR TILE CUTTER AND TOOLS Square-Notch Midget T, 1/4" x 1/4" x 1/4 (ST394PF)
- MITUTOYO Flexible Mag Base, 1.97 W x2.28 D x2.17 H (7012-10)
- DRILL AMERICA #12-36 HSS Plug Hand Tap (DWTST12-36P)
- HUOT Toolholder Vise, Stl, CAT-V 50 Taper Tools (50527)
- HUOT Tool Rack, Angled, 40 Taper NC, 46 pcs. (14725)
- HUOT CNC ToolTower, 50 Taper, 27 5/16 In W (13850)
- HUOT CNC Tool Platform, 40 Taper, 27 1/4 Wx11 H (14840)
- TOOLHANGER Box Hangers, Black, 5 lb. Capacity, PK2 (8002)
- TRIMMERTRAP TrimmerTrap 3 and 4 Trimmer Truck Racks (TT-2 ORIGINAL)
- HANSEN Metric Wrench Rack (5302)
- Huot Tool Hanging Racks & Rails