Shop All Tool Hanging Racks & Rails
Huot
Tool Tote Rack, Steel, 100A HSK Tools, 5 Pc
Mfr # 14775
Zoro # G6809223
original price:
$120.99
14% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Depth 5 1/4 in
- Tool Storage Type Included Tool Rack/Rail
- Width 28 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 14775
- Zoro # G6809223
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Depth | 5 1/4 in |
Width | 28 3/4 in |
Height | 6 in |
Details
Item | Tool Tote Rack |
Material | Steel |
Color | Black |
Tool Storage Type Included | Tool Rack/Rail |
Features | Built-in End Handles, Holds 5 Pieces |
For Use With | 100A HSK Tools |
Storage Unit Type | Rack |
Description
Tool Tote Rack, Color Black, Features Built-in End Handles, Holds 5 Pieces, For Use With 100A HSK Tools, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7-1/4" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7766)
- KIPP Adjustable Handle With Push Button, Size: 4, M12X70, Plastic Red, Comp: Steel, Button: Black (K0269.73412X70)
- KIPP Cam Lever Size: 2 M08X40, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.2501408X40)
- INGERSOLL-RAND Production Screwdriver, Adjustable Torque (ES60P)
- HUOT Toolholder Vise, Stl, CAT-V 40 Taper Tools (50525)
- HUOT CNC ToolTower, 50 Taper, 27 5/16 In W (13850)
- HUOT CNC Tool Platform, 40 Taper, 27 1/4 Wx11 H (14840)
- HUOT Tool Rack, Angled, 40 Taper NC, 46 pcs. (14725)
- HUOT Toolholder Vise, Stl, CAT-V 50 Taper Tools (50527)
- TOOLFLEX 37" Blue Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-5)
- MAG-MATE Magnet with Clip, 14 lb. Pull, MX1000BP01 (MX1000BP01)
- Huot Tool Hanging Racks & Rails