Shop All Toolholder Accessories
Huot
Tool Safety Cover, 14x5x14 In, Clear
Mfr # 14001
Zoro # G5292156
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Taper
- Width 5 in
- Color Clear
- Material Plastic
- Includes Mounting Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 14001
- Zoro # G5292156
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Width | 5 in |
Length | 14 in |
Height | 14 in |
Overall Width | 5 in |
Overall Height | 14 in |
Details
Item | Tool Safety Cover |
For Use With | Taper |
Color | Clear |
Material | Plastic |
Includes | Mounting Bolts |
Finish | Smooth |
Thickness | 1/8 in |
Features | Safety: Helps Protect Machine Operator From Accidental Injuries on Sharp Tooling, Security: Semi-Transparent Top Reduces Industrial Espionage While Still Allowing the Operator to See the Tooling, Set-Up: Top Can Be Written on with a Dry Erase Marker. A Great Aid for Faster Set-Ups, Tool Saver: Helps Protect Other Tooling From Getting Damaged When Retrieving Tooling |
Material - Machining | Plastic |
Description
Tool Safety Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE 0 Sheath, Leather, For All Medium Size Folding Knives (9026)
- SATA Metric Flare Nut Wrench Set, 3 Pc. (ST09033U)
- SUPER TOOL 10.50mm Carbide 135 Deg. Jobber Length Drill Bit (302105)
- WESTWARD #44 2-1/8" TiN 135 Deg. Jobber Length Drill Bit (6PRU2)
- STM PS446X60 BT50 Retention Knob With M24x3 Drawbar Thread (366086)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- HAIMER Shrink Fit Machine, 350.00mm, 16A (80.150.00)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- VEKTEK Swing Clamp Arm, Long, 450 lb (91-5205-02)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- Huot Toolholder Accessories