Shop All Tool Hanging Racks & Rails
Huot
Tool Rack, Angled, 45 Or 50 Taper, 43 Pc
Mfr # 14700
Zoro # G7032767
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Tool Storage Type Included Tool Rack/Rail
- Width 12 1/2 in
- For Use With 45 Or 50 Taper NC: Can Hold (9) Toolholders, (7) Tap Drivers Or DA-180 Series Collets, (8) DA-180 Series, (10) DA-200 Series, (9) DA-300 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 14700
- Zoro # G7032767
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Width | 12 1/2 in |
Height | 6 3/4 in |
Depth | 16 1/2 in |
Details
Item | Tool Rack |
Material | Steel |
Color | Black |
Tool Storage Type Included | Tool Rack/Rail |
For Use With | 45 Or 50 Taper NC: Can Hold (9) Toolholders, (7) Tap Drivers Or DA-180 Series Collets, (8) DA-180 Series, (10) DA-200 Series, (9) DA-300 Series |
Features | Holds 43 Pieces |
Type | Angled |
Storage Unit Type | Rack |
Description
Tool Rack, Angled, Steel, Width 12-1/2 In., Depth 16-1/2 In., Height 6-3/4 In., For Use With 45 Or 50 Taper NC: Can Hold (9) Toolholders, (7) Tap Drivers Or DA-180 Series Collets, (8) DA-180 Series, (10) DA-200 Series, (9) DA-300 Series, Color Black, Holds 43 Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS SNIPS MULTIPURP 9"" YLW (MPC3N)
- K-TOOL INTERNATIONAL 3/4" Drive Socket Adapter SAE (KTI-34016)
- TEKTON 8 mm Tip, 1/2 in. Drive, Metric (SHB23208)
- DAYTON 3" Machine Vise with Fixed Base (31LZ71)
- HUOT Tool Rack, Angled, 40 Taper NC, 46 pcs. (14725)
- HUOT CNC ToolTower, 50 Taper, 27 5/16 In W (13850)
- HUOT Toolholder Vise, Stl, CAT-V 40 Taper Tools (50525)
- HUOT Toolholder Vise, Stl, CAT-V 50 Taper Tools (50527)
- HUOT CNC Tool Platform, 40 Taper, 27 1/4 Wx11 H (14840)
- TOOLFLEX 21.5" Red Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-2)
- ARROW STORAGE PRODUCTS Tool Hanger, 3 1/4 inx1 7/8 inx51 in (TH100)
- Huot Tool Hanging Racks & Rails