Shop All Tool Hanging Racks & Rails
Huot
Tool Rack, Angled, 40 Taper NC, 46 pcs.
Mfr # 14725
Zoro # G7625073
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- For Use With 40 Taper NC: Can Hold (12) Toolholders, (7) Tap Drivers Or DA-180 Series Collets, (8) DA-180 Series, (10) DA-200 Series, (9) DA-300 Series
- Tool Storage Type Included Tool Rack/Rail
- Height 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 14725
- Zoro # G7625073
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Height | 6 3/4 in |
Width | 12 1/2 in |
Depth | 16 1/2 in |
Details
Item | Tool Rack |
Material | Steel |
Color | Black |
For Use With | 40 Taper NC: Can Hold (12) Toolholders, (7) Tap Drivers Or DA-180 Series Collets, (8) DA-180 Series, (10) DA-200 Series, (9) DA-300 Series |
Tool Storage Type Included | Tool Rack/Rail |
Type | Angled |
Features | Holds 46 Pieces |
Storage Unit Type | Rack |
Description
Tool Rack, Color Black, Features Holds 46 Pieces, For Use With 40 Taper NC: Can Hold (12) Toolholders, (7) Tap Drivers Or DA-180 Series Collets, (8) DA-180 Series, (10) DA-200 Series, (9) DA-300 Series, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3/8 in Drive Insulated Socket 8 mm, Hex, Metric (31508)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-11' 6)
- MILWAUKEE TOOL 2 PC Offset Aviation Snip Set (48-22-4523)
- BETA T-Handle Wrench, Male, 4mm (009510540)
- HUOT CNC ToolTower, 50 Taper, 27 5/16 In W (13850)
- HUOT CNC Tool Platform, 40 Taper, 27 1/4 Wx11 H (14840)
- HUOT Toolholder Vise, Stl, CAT-V 40 Taper Tools (50525)
- HUOT Toolholder Vise, Stl, CAT-V 50 Taper Tools (50527)
- ZORO SELECT Spool/Reel Rack, Add On, 98-1/2 H x 39-3/4 (RERC-A-338)
- LISLE Magnetic Tool Holder, 13" (LIS21300)
- ZORO SELECT Magnetic Tool Holder, 20 lb per In, 13x1x1 (AMC13PLC)
- Huot Tool Hanging Racks & Rails