Shop All Tool Chests & Cabinets
Huot
Tool Pouch, Tool Holder, Red, Steel
Mfr # 14830
Zoro # G6891455
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Tool Storage Type Included Tool Pouch
- Material Steel
- Features Holds 24 Pieces
- Width 20 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huot
- MFR # 14830
- Zoro # G6891455
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 20 1/4 in |
Depth | 27 1/4 in |
Height | 11 in |
Details
Item | CNC Tool Storage |
Color | Red |
Tool Storage Type Included | Tool Pouch |
Material | Steel |
Features | Holds 24 Pieces |
Type | Angled Platform |
For Use With | 30 Taper Tools, V-Flange Tooling |
Storage Unit Type | Rack |
Description
CNC Tool Storage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Head Valve (A) for Hitachi NR65AK, NT65MA2 (SP 882-927)
- STANLEY Carpenters Square, Alum, 24 x 16 In (45-300)
- MAKITA Punch, JN3201 (792728-1)
- CAPRI TOOLS 38 Drive 12Point Shallow and Deep Socket Set, Metric, 8 to 19 mm, 24Pcs (CP16300-24MSD)
- HUOT ToolScoot Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14950)
- HUOT CNC Rack, Machine/Wall Mount HSK63A (14781)
- HUOT CNC Rack, Machine/Wall Mount CAT50 (14776)
- HUOT CNC Rack, Machine/Wall Mount CAT30 (14777)
- HUOT CNC Rack, Machine/Wall Mount CAT40 (14771)
- HUOT Tool Pouch, Tool Holder, Gold, Steel (23870)
- BETA Tool Cabinet, 8 Drawer, Black, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004689)
- Huot Tool Chests & Cabinets