Shop All Tool Belts & Pouches
Huot
Tool Pouch, Tool Holder, Red, Steel
Mfr # 13885
Zoro # G6939843
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tool Storage Type Included Tool Pouch
- Color Red
- Features Holds 72 Pieces
- For Use With C5 CAPTO CNC Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 13885
- Zoro # G6939843
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 27 5/16 in |
Depth | 18 5/16 in |
Height | 36 in |
Details
Item | Tool Holder |
Material | Steel |
Tool Storage Type Included | Tool Pouch |
Color | Red |
Features | Holds 72 Pieces |
For Use With | C5 CAPTO CNC Tools |
Storage Unit Type | Cart |
Description
Tool Holder, Color Red, Features Holds 72 Pieces, For Use With C5 CAPTO CNC Tools, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 12x18x25 mm (K1021.A1200X25)
- RIDGID Drain Cleaning Attachment (71843)
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MASD)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-27-5PK)
- KLEIN TOOLS Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather (5420L)
- DICKIES Diy Single Side Apron, 5 Pocket, Gray/Tan, 5 Pockets (57026)
- DICKIES Framers Pouch, 11 Pocket, Gray/Tan, Heavy Duty, Padded Canvas, 11 Pockets (57019)
- ESTWING Belt, 4" Padded Leather Work Belt, Leather (94757)
- GATORBACK Tape Clip (604)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, M, 27 Pockets, 5710M (5710M)
- KLEIN TOOLS Tool Apron, Tool Belt, Black, Canvas, 6 Pockets (42200)
- Huot Tool Belts & Pouches