Shop All Tool Belts & Pouches
Huot
Tool Pouch, Tool Holder, Red, Steel
Mfr # 13870
Zoro # G6528733
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tool Storage Type Included Tool Pouch
- Color Red
- Features Holds 72 Pieces, 24 Slots per Shelf
- For Use With 63A HSK Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 13870
- Zoro # G6528733
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Depth | 18 5/16 in |
Width | 27 5/16 in |
Height | 36 in |
Details
Item | Tool Holder |
Material | Steel |
Tool Storage Type Included | Tool Pouch |
Color | Red |
Features | Holds 72 Pieces, 24 Slots per Shelf |
For Use With | 63A HSK Tools |
Type | 3 Shelf |
Storage Unit Type | Cart |
Description
Tool Holder, Color Red, Features Holds 72 Pieces, 24 Slots per Shelf, For Use With 63A HSK Tools, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (216UM)
- CENTURY DRILL & TOOL High Speed Steel Drill Bit, 23/64 in. (88223)
- JONARD TOOLS 5 3/4 in Wire Stripper 14 to 30 AWG (WSA-1430)
- DAYTON Rotary Machine, 22 ga, 2 In (13W880)
- JONARD TOOLS Tool Pouch, Tool Pouch, Blue, Plastic, 8 Pockets (H-85)
- CLC WORK GEAR Tool Belt, Tool Belt, Tan, Leather (E4501)
- SUPERBAGLINE Superbagline QSB17 Natural Contractor Waist Apron - Pack of 25 (QSB17)
- OCCIDENTAL LEATHER Badger Suspenders - Sawdust (420020)
- CLIP & CARRY Kydex Keychain Sheath for the Gerber Dim (GDIME-BLK)
- GATORBACK Liquid Add-On Pouch (609)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Blue (9-3012509B)
- Huot Tool Belts & Pouches