Shop All Tool Chests & Cabinets
Huot
Tool Holder, Red, Steel, 27-1/2 in W x 18-1/2 in D x 36 in H
Mfr # 13880
Zoro # G7239881
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 0
- Color Red
- Material Steel
- Features Holds 54 Pieces, 18 Slots per Shelf
- Width 27-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huot
- MFR # 13880
- Zoro # G7239881
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 27-1/2 in |
Depth | 18-1/2 in |
Height | 36 in |
Overall Height | 36 in |
Overall Width | 27 5/16 in |
Overall Depth | 18 5/16 in |
Compatible Taper Size | HSK100A |
Details
Item | Tool Holder |
Number of Drawers | 0 |
Color | Red |
Material | Steel |
Features | Holds 54 Pieces, 18 Slots per Shelf |
Type | 3 Shelf |
For Use With | 100A HSK Tools |
Tool Storage Type Included | Tool Pouch |
Number of Compartments | 54 |
Number of Shelves | 3 |
Storage Unit Type | Tower |
Stackablilty | Stackable |
Cutting Tool Storage Type | CNC Tools |
Measurement System | Metric |
Includes Lock | No Lock |
Description
Tool Holder, 3 Shelf, Steel, Width 27-5/16 In., Depth 18-5/16 In., Height 36 In., For Use With 100A HSK Tools, Color Red, Holds 54 Pieces, 18 Slots per Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL V Notch Scratcher T, 12" x 5" 1/2" x 1/2 (PL631)
- ZORO SELECT Carbide End Mill, 3in, GMHT12R7 (GMHT12R7030)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48904)
- MOODY TOOL Open End Wrench Set, 30 Deg, 5/64-5/16, 8Pc (58-0151)
- HUOT CNC Rack, Machine/Wall Mount CAT50 (14776)
- HUOT Tool Pouch, Tool Holder, Red, Steel (14830)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14940)
- HUOT CNC Rack, Machine/Wall Mount HSK63A (14781)
- HUOT ToolScoot Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14950)
- HUOT CNC Rack, Machine/Wall Mount CAT30 (14777)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 13-Drawers, Powder Coated Red, 27" W x 18" D x 58" H (7CX83)
- Huot Tool Chests & Cabinets