Shop All Tool Chests & Cabinets
Huot
Tool Holder, Gold, Steel, 33-3/4 in W x 17-1/2 in D x 33-1/2 in H
Mfr # 23880
Zoro # G7233633
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 0
- Color Gold
- Material Steel
- Features Holds 78 Pieces, 26 Slots per Shelf
- Width 33-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 23880
- Zoro # G7233633
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 33-3/4 in |
Depth | 17-1/2 in |
Height | 33-1/2 in |
Overall Height | 33 1/2 in |
Overall Depth | 17 1/2 in |
Overall Width | 33 3/4 in |
Compatible Taper Size | HSK100A |
Details
Item | Tool Holder |
Number of Drawers | 0 |
Color | Gold |
Material | Steel |
Features | Holds 78 Pieces, 26 Slots per Shelf |
Type | 3 Shelf |
For Use With | HSK 100A Taper Tools, V-Flange Tooling |
Tool Storage Type Included | Tool Pouch |
Finish | Powder Coated |
Number of Compartments | 78 |
Number of Shelves | 3 |
Storage Unit Type | Tower |
Cutting Tool Storage Type | CNC Tools |
Includes Lock | No Lock |
Measurement System | Fractional Inch |
Stackablilty | Stackable |
Description
CNC Tool Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Gooseneck Wrecking Bar, 36 In, 3/4 In Dia (3FE89)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- AMPG Ruby Contact Point, 4mm, 4-48 (Z7039)
- WESTWARD 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (4LXN6)
- HUOT Tool Pouch, Tool Holder, Gold, Steel (23870)
- HUOT CNC Rack, Machine/Wall Mount CAT30 (14777)
- HUOT CNC Rack, Machine/Wall Mount CAT50 (14776)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14940)
- HUOT Tool Pouch, Tool Holder, Red, Steel (14830)
- HUOT CNC Rack, Machine/Wall Mount HSK63A (14781)
- TENG TOOLS 8 Series Middle Tool Box, 3 Drawer (TC803USV)
- Huot Tool Chests & Cabinets