Shop All Tool Chests & Cabinets
Huot
Tool Holder, 3-Shelf, Red, Steel, 27-1/2 in W x 18-1/2 in D x 36 in H
Mfr # 13884
Zoro # G6985422
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Steel
- Features Holds 72 Pieces
- Width 27-1/2 in
- Depth 18-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 13884
- Zoro # G6985422
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 27-1/2 in |
Depth | 18-1/2 in |
Height | 36 in |
Details
Item | Tool Holder |
Color | Red |
Material | Steel |
Features | Holds 72 Pieces |
Tool Storage Type Included | Tool Pouch |
For Use With | C4 CAPTO CNC Tools |
Storage Unit Type | Cart |
Description
Tool Holder, Color Red, Features Holds 72 Pieces, For Use With C4 CAPTO CNC Tools, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54311)
- PROTO 3/8 in Drive Impact Socket 5/16 in Size 6 pt Standard Depth, Black Oxide (J7210H)
- STARRETT Taper Gage (269B)
- CENTURY DRILL & TOOL Impact Screwdriver Bit Phil, 2 3-1/2 in. (66302)
- HUOT CNC Rack, Machine/Wall Mount HSK63A (14781)
- HUOT Tool Pouch, Tool Holder, Red, Steel (14830)
- HUOT CNC Rack, Machine/Wall Mount CAT50 (14776)
- HUOT ToolScoot Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14950)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14940)
- HUOT Tool Pouch, Tool Holder, Gold, Steel (23870)
- URREA H-Series Roller Cabinet, 6 Drawer, Black, Steel, 27 in W x 37 in D x 18 in H (H27M6)
- Huot Tool Chests & Cabinets