Shop All Drill Bit Cases & Cabinets
Huot
Tool Cart, Steel
Mfr # 77300
Zoro # G6006996
product price: $1,299.99
/ea
Free Shipping & Returns
$1,299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds Collets, Lathe, 3MT, 4MT Taper Centers
- Material Steel
- Overall Case Depth 35-1/4"
- Overall Case Height 18"
- Overall Case Width 41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 77300
- Zoro # G6006996
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 35-1/4" |
Overall Case Height | 18" |
Overall Case Width | 41" |
Overall Width | 41 in |
Overall Height | 18 in |
Overall Case Depth (In.) | 35-1/4 |
Overall Case Width (In.) | 41 |
Overall Case Height (In.) | 18 |
Overall Depth | 35 1/4 in |
Details
Item | Collet Rack Cart |
Holds | Collets, Lathe, 3MT, 4MT Taper Centers |
Material | Steel |
Number of Compartments | 0 |
Number of Drawers | 2 |
Lock Included | No |
Not Included | Tools |
Material - Machining | High Speed Steel |
Color | Black and Blue |
Features | 6 in Deep Drawer for Live Tooling Heads and Other Large Tools, Cylindrical Bins with Belt Clips for Drills and Set-Up Tools, Removable Top Bins, Side Tray for Collet Racks and Presetters or Other Miscellaneous Items, Top Drawer has Welded Columns with Dividers, Welded Frame |
Weight | 92 lb |
For Collet Type | Collets, 3MT and 4MT Taper Centers, Collet Chucks, 3-Jaw Chucks, Hard and Soft Jaws, Live Tooling Heads, Live Centers, Presetters |
Storage Unit Type | Cart |
Description
Collet Rack Cart, For Collet Type Collets, 3MT and 4MT Taper Centers, Collet Chucks, 3-Jaw Chucks, Hard and Soft Jaws, Live Tooling Heads, Live Centers, Presetters, Overall Width 41 in, Overall Depth 35 1/4 in, Material - Machining High Speed Steel, Color Black and Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 8-32 Thread Size, 1/3"L, Steel (GN82----B0---22)
- CRAFTSMAN Aviation Snips Set (CMHT73558)
- PROTO 1" Drive Impact Socket Set, SAE, 21 pcs (J76122)
- DASCO 7 In. Forged Steel Handle Scratch Awl (0431-0)
- HUOT Tap Dispenser, Original, Holds 3-24mm (13575)
- HUOT Tap Index, Jobber Length, Steel (12675)
- HUOT Wall Mounts, Steel (56740)
- HUOT Tap Dispenser, 60 Compartments, 5 Drawers (13550)
- HUOT Silver/Deming Set, 1/2 in. Reduced Shank (10760)
- HUOT Tap/Drill Dispenser, Original (13590)
- HHIP 4" 5C Mount For 3 & 4 Jaw Self Centering Lathe Chucks (3900-4704)
- Huot Drill Bit Cases & Cabinets