Shop All Drill Bit Cases & Cabinets
Huot
Tool Cart, Steel
Mfr # 16970
Zoro # G5927126
product price: $1,200.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,200.99
Free 30-Day Returns
Key Features
- Holds HSK63A Taper Toolholder
- Material Steel
- Overall Case Depth 20"
- Overall Case Height 41"
- Overall Case Width 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 16970
- Zoro # G5927126
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 20" |
Overall Case Height | 41" |
Overall Case Width | 35" |
Overall Width | 35 in |
Overall Height | 41 in |
Overall Case Height (In.) | 41 |
Overall Case Depth (In.) | 20 |
Overall Case Width (In.) | 35 |
Overall Depth | 20 in |
Description
Tool Holder Tool Cart, Number of Pieces Held 48, Compatible with Product Type HSK63A Taper Tool Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8" x 24" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL24X1-1/8X3/4)
- ESTWING 13 Pocket Framer's Tool Rig (94745)
- ILC Replacement for Milwaukee 48-11-1828 Battery (48-11-1828)
- LOCK TECHNOLOGY 12PC Magnetic Nut Holder Display (LTI230-12)
- HUOT Wall Mounts, Steel (56770)
- HUOT Drill Bit Case, Jobber Length, Steel (11750)
- HUOT CNC Platform, HSK63A Toolholders (14880)
- HUOT Drill Bit Case, Stub Length, Steel (11500)
- HUOT CNC SuperScoot, 40 Taper, Black, Steel (23940)
- HUOT Tap/Drill Dispenser, Master (13597)
- HUOT Tap Index, Jobber Length, Steel (12650)
- Huot Drill Bit Cases & Cabinets