Shop All Drill Bit Cases & Cabinets
Huot
Tap/Drill/Die Dispenser, Original, Metric
Mfr # 13595
Zoro # G1482826
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Original, Metric
- Holds 2.5 x 0.45 Tap to 12.0 x 1.75 Tap
- Material Steel and Vinyl
- Overall Case Depth 7-3/8"
- Overall Case Height 7-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 13595
- Zoro # G1482826
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 7-3/8" |
Overall Case Height | 7-3/4" |
Overall Case Width | 14-5/8" |
Overall Width | 14 5/8 in |
Overall Height | 7 3/4 in |
Overall Case Width (In.) | 14-5/8 |
Overall Case Height (In.) | 7-3/4 |
Overall Case Depth (In.) | 7-3/8 |
Overall Depth | 7 3/8 in |
Min. Tap Size | M2.5x0.45 |
Min. Drill Size | 2.05mm |
Details
Item | Tap Storage |
Type | Original, Metric |
Holds | 2.5 x 0.45 Tap to 12.0 x 1.75 Tap |
Material | Steel and Vinyl |
Number of Compartments | 29 |
Number of Drawers | 3 |
Lock Included | No |
Not Included | Cutting Tools |
Color | Gray |
Finish - Machining | Powder Coated |
Material - Machining | Steel |
Description
Tap Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hssco5 6" Aircraft Extension Drill 135 Degree Split Point Coloring (DL602110)
- BONDHUS ProHold Star Bit Set, 9 pcs (30799)
- PROTO Locking Extension 3/4" Dr, 8 in L, 1 Pieces, Chrome (J5661)
- RECOIL Insert Extraction Tool (5WY47)
- HUOT Tap/Drill Dispenser, Master (13597)
- HUOT Drill Bit Case, Jobber Length, Steel (10550)
- HUOT Drill Bit Case, Jobber Length, Steel (10400)
- HUOT Webbing, Nylon (14028)
- HUOT Reamer Dispenser, Master, 117 Compartments (13450)
- HUOT Dispenser Drill, #1 to #80 Jobbers Lengt (13040)
- HHIP 8" 4-Jaw Plain Back Self-Centering Lathe Chuck (3900-0428)
- Huot Drill Bit Cases & Cabinets