Shop All Drill Bit Cases & Cabinets
Huot
Tap/Drill Dispenser, Original
Mfr # 13590
Zoro # G3387115
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Original
- Holds 6 to 32 Tap with #36 Drill thru 1/2 to 20 Tap with 29/64 Drill
- Material Steel and Vinyl
- Overall Case Depth 7-3/8"
- Overall Case Height 7-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huot
- MFR # 13590
- Zoro # G3387115
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 7-3/8" |
Overall Case Height | 7-3/4" |
Overall Case Width | 14-5/8" |
Overall Width | 14 5/8 in |
Overall Height | 7 3/4 in |
Overall Case Width (In.) | 14-5/8 |
Overall Case Height (In.) | 7-3/4 |
Overall Case Depth (In.) | 7-3/8 |
Overall Depth | 7 3/8 in |
Details
Item | Tap Storage |
Type | Original |
Holds | 6 to 32 Tap with #36 Drill thru 1/2 to 20 Tap with 29/64 Drill |
Material | Steel and Vinyl |
Number of Compartments | 29 |
Number of Drawers | 3 |
Lock Included | No |
Not Included | Cutting Tools |
Material - Machining | Steel |
Finish - Machining | Powder Coated |
Color | Gray |
Description
Tap Storage, Steel, Holds 6 to 32 Tap with #36 Drill thru 1/2 to 20 Tap with 29/64 Drill, Overall Width 14 5/8 in, Overall Depth 7 3/8 in, Overall Height 7 3/4 in, Number of Drawers 3, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN Tape Meas Dual Sdd 1-3/16X25Ft (L1125-02)
- KNIPEX Misc Spare Parts, Spare Length Stop for (12 49 03)
- VEGA Hex 7/32 Socket Bit x 1" - 3/8 Sq Dr (228H1464SB)
- STEINEL Reflector Nozzle, Size 39mm (39mm or 1 1/2in Reflector Tip)
- HUOT Reamer Dispenser, Master, 117 Compartments (13450)
- HUOT CNC Tool Cart, #100 Quick Grip Collets (77399)
- HUOT Drill Bit Case, Jobber Length, Steel (10550)
- HUOT End Mill Dispenser, Master, 4 Flute (13325)
- HUOT CNC SpeedyScoot, 40 Taper, Black, Steel (33940)
- HUOT Dispenser Drill, 1mm to 6.9 mm Metric (13100)
- HUOT Tap Dispenser, 60 Compartments, 5 Drawers (13550)
- Huot Drill Bit Cases & Cabinets