Shop All Drill Bit Cases & Cabinets
Huot
Tap/Drill Dispenser, Master, Metric
Mfr # 13599
Zoro # G2542127
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Master, Metric
- Holds M1.6 x 0.35 Tap with 1.25mm Drill thru M24 x 2.0 Tap with 22.00mm Drill
- Material Steel and Vinyl
- Overall Case Depth 12"
- Overall Case Height 12-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 13599
- Zoro # G2542127
- UPC # 033603135992
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 12" |
Overall Case Height | 12-1/2" |
Overall Case Width | 26" |
Overall Width | 26 in |
Overall Height | 12 1/2 in |
Overall Case Depth (In.) | 12 |
Overall Case Width (In.) | 26 |
Overall Case Height (In.) | 12-1/2 |
Overall Depth | 12 in |
Details
Item | Tap Storage |
Type | Master, Metric |
Holds | M1.6 x 0.35 Tap with 1.25mm Drill thru M24 x 2.0 Tap with 22.00mm Drill |
Material | Steel and Vinyl |
Number of Compartments | 76 |
Number of Drawers | 4 |
Lock Included | Yes |
Not Included | Cutting Tools |
Includes | (2) Keys |
Material - Machining | Steel |
Color | Gray |
Lock Type | Keyed Cam Lock |
Description
Tap Storage, Steel, Holds M1.6 x 0.35 Tap with 1.25mm Drill thru M24 x 2.0 Tap with 22.00mm Drill, Overall Width 26 in, Overall Depth 12 in, Overall Height 12 1/2 in, Number of Drawers 4, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Angle Impact Wrench, 5 cfm, 1/2" (J150WA)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- DREMEL Brass Brush, 3/4in. dia., 1-11/16in. L, PK2 (535-02)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-28 Nf (95104)
- HUOT Tap Dispenser, Original, Holds 3-24mm (13575)
- HUOT Dispenser Drill, #1 to #80 Jobbers Lengt (13040)
- HUOT CNC Platform, CAPTO C4 Toolholders (14824)
- HUOT Tap Dispenser, Original, 26 Compartments (13500)
- HUOT Drill Dispenser, Original, Hold 1-13x0.5mm (13075)
- HUOT CNC ToolScoot, 50 Taper, Black, Steel (33950)
- HUOT Huot 30650 Drill Bit Buddy (30650)
- Huot Drill Bit Cases & Cabinets