Shop All Drill Bit Cases & Cabinets
Huot
Tap Index, Steel
Mfr # 12575
Zoro # G6080304
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds Tap 1/4" to 1/2" Coarse, Fine Thread
- Material Steel
- Overall Case Depth 4-1/2"
- Overall Case Height 1"
- Overall Case Width 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 12575
- Zoro # G6080304
- UPC # 033603125757
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 4-1/2" |
Overall Case Height | 1" |
Overall Case Width | 3-1/4" |
Overall Width | 3 1/4 in |
Overall Height | 1 in |
Overall Case Depth (In.) | 4-1/2 |
Overall Case Height (In.) | 1 |
Overall Case Width (In.) | 3-1/4 |
Overall Depth | 4 1/2 in |
Min. Tap Size | 1/4"-20 |
Details
Item | Tap Storage |
Holds | Tap 1/4" to 1/2" Coarse, Fine Thread |
Material | Steel |
Number of Compartments | 10 |
Number of Drawers | 1 |
Lock Included | No |
Not Included | Tools |
Resistance Properties | Corrosion Resistant |
Color | Gray |
Finish - Machining | Epoxy Baked |
Material - Machining | Steel |
Description
Tap Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 5/8 in Size 6 pt Deep Depth, Black Oxide (J07526L)
- GEARWRENCH 2" 12 Point Long Pattern Satin Combination Wrench (81823)
- KRAFT TOOL Carbon Steel Midget Trowel, 6-1/2"x5 (PL409)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1028R)
- HUOT CNC Tool Cart Tree, CAPTO C4 (55984)
- HUOT CNC SpeedyScoot, 40 Taper, Black, Steel (33940)
- HUOT CNC Tool Cart, CAPTO C4 Toolholders (13774)
- HUOT Webbing, Nylon (14025)
- HUOT Tap Dispenser, Original, Holds 1/16-2 In (13560)
- HUOT Drill Dispenser, Master, Holds 1/8-1x1/64 (13185)
- HHIP 6" A2-5 Mount Back Plate For 6 Jaw Zero-Set Chuck (3900-4900)
- Huot Drill Bit Cases & Cabinets