Shop All Drill Bit Cases & Cabinets
Huot
Tap Index, Jobber Length, Steel
Mfr # 12700
Zoro # G6105793
original price:
$85.05
10% off
new price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Jobber Length
- Holds National Coarse, Fine Taps, Drills
- Material Steel
- Overall Case Depth 13-1/2"
- Overall Case Height 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 12700
- Zoro # G6105793
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 13-1/2" |
Overall Case Height | 2-3/4" |
Overall Case Width | 4-1/2" |
Overall Width | 4 1/2 in |
Overall Height | 2 3/4 in |
Overall Case Width (In.) | 4-1/2 |
Overall Case Depth (In.) | 13-1/2 |
Overall Case Height (In.) | 2-3/4 |
Min. Drill Size | #36 |
Min. Tap Size | #6-32 |
Overall Depth | 13 1/2 in |
Details
Item | Tap Storage |
Type | Jobber Length |
Holds | National Coarse, Fine Taps, Drills |
Material | Steel |
Number of Compartments | 18 |
Number of Drawers | 1 |
Lock Included | No |
Not Included | Tools |
Color | Gray |
Finish - Machining | Epoxy Baked |
Resistance Properties | Corrosion Resistant |
Material - Machining | Steel |
Description
Tap Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49380)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.25-0.36 In. (033-05-001)
- INSIZE Sheet Metal Micrometer, Flat Anvil (3239-13)
- OSG Screw Machine Drill Bit, 5/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-3126)
- HUOT CNC Drop-In-Drawer for CAT40 Toolholder (22040)
- HUOT Drill Bit Case, Jobber Length, Steel (11825)
- HUOT CNC SuperScoot, 50 Taper, Black, Steel (23950)
- HUOT CNC ToolScoot, 50 Taper, Black, Steel (13950)
- HUOT Tap/Drill/Die Dispenser, Original, Metric (13595)
- HUOT Tap Dispenser, 60 Compartments, 5 Drawers (13550)
- HUOT Drill Bit Case, Taper Length, Steel (11600)
- Huot Drill Bit Cases & Cabinets