Shop All Drill Bit Cases & Cabinets
Huot
Tap Index, Jobber Length, Steel
Mfr # 12650
Zoro # G6109013
original price:
$19.25
10% off
new price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Jobber Length
- Holds National Fine Taps, Drills
- Material Steel
- Overall Case Depth 7"
- Overall Case Height 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 12650
- Zoro # G6109013
- UPC # 033603126501
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 7" |
Overall Case Height | 1-1/4" |
Overall Case Width | 4" |
Overall Width | 4 in |
Overall Height | 1 1/4 in |
Overall Case Depth (In.) | 7 |
Overall Case Height (In.) | 1-1/4 |
Overall Case Width (In.) | 4 |
Min. Drill Size | #33 |
Overall Depth | 7 in |
Min. Tap Size | #6-40 |
Details
Item | Tap Storage |
Type | Jobber Length |
Holds | National Fine Taps, Drills |
Material | Steel |
Number of Compartments | 18 |
Number of Drawers | 1 |
Lock Included | No |
Not Included | Tools |
Resistance Properties | Corrosion Resistant |
Material - Machining | Steel |
Finish - Machining | Epoxy Baked |
Color | Gray |
Description
Tap Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503102)
- MAYHEW Pin Punch Kit, 446K 5Pc Long (MAY76065)
- BLU-MOL 1-3/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (519)
- VESSEL Precision Bit Wing-Shank 4mm, +00x, PK10 (D73P00172040)
- HUOT Drill Bit Case, Jobber Length, Steel (10400)
- HUOT Drill Bit Case, Jobber Length, Steel (10350)
- HUOT End Mill Dispenser, Master, 4 Flute (13325)
- HUOT CNC SuperScoot, 50 Taper, Black, Steel (23950)
- HUOT CNC Rack, CAT30 Toolholders/DA Collets (14730)
- HUOT Drill Index, Jobber Length, Plastic (30550)
- HUOT Tap Dispenser, 60 Compartments, 5 Drawers (13550)
- Huot Drill Bit Cases & Cabinets