Shop All Drill Bit Cases & Cabinets
Huot
Tap Index, Jobber Length, Steel
Mfr # 12600
Zoro # G6199925
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Jobber Length
- Holds National Coarse Taps, Drills
- Material Steel
- Overall Case Depth 7"
- Overall Case Height 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 12600
- Zoro # G6199925
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 7" |
Overall Case Height | 1-1/4" |
Overall Case Width | 4" |
Overall Width | 4 in |
Overall Height | 1 1/4 in |
Overall Case Depth (In.) | 7 |
Overall Case Width (In.) | 4 |
Overall Case Height (In.) | 1-1/4 |
Overall Depth | 7 in |
Min. Drill Size | #36 |
Min. Tap Size | #6-32 |
Details
Item | Tap Storage |
Type | Jobber Length |
Holds | National Coarse Taps, Drills |
Material | Steel |
Number of Compartments | 18 |
Number of Drawers | 1 |
Lock Included | No |
Not Included | Tools |
Material - Machining | Steel |
Color | Gray |
Finish - Machining | Epoxy Baked |
Resistance Properties | Corrosion Resistant |
Description
Tap Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 6-32 UNC (301115010)
- KD TOOLS External Snap Ring Pliers, Straight, 7" (82136)
- HOUGEN 6MM RotaCut Hole Cutter (11206)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57610)
- HUOT Drill Dispenser, Original, Metric (13080)
- HUOT CNC Drop-In-Drawer for CAT40 Toolholder (22040)
- HUOT Drill Stand, Jobber, Stub Length, Steel (11850)
- HUOT Drill Bit Case, Jobber Length, Steel (11000)
- HUOT Drill Dispenser, Original, Holds 1-1.5 In (13167)
- HUOT CNC Wall Tree Locker, Tall, HSK63A (55671)
- HUOT Drill Dispenser, Master, 159 Compartments (13175)
- Huot Drill Bit Cases & Cabinets