Shop All Drill Bit Cases & Cabinets
Huot
Tap Dispenser, Master, 134 Compartments
Mfr # 13580
Zoro # G2943157
product price: $686.99
/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Master
- Holds NC and NF Sizes 1/4" - 20 thru 1" - 14
- Material Steel and Vinyl
- Overall Case Depth 12"
- Overall Case Height 12-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 13580
- Zoro # G2943157
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 12" |
Overall Case Height | 12-1/2" |
Overall Case Width | 26" |
Overall Width | 26 in |
Overall Height | 12 1/2 in |
Overall Case Depth (In.) | 12 |
Overall Case Height (In.) | 12-1/2 |
Overall Case Width (In.) | 26 |
Overall Depth | 12 in |
Min. Tap Size | 1/4"-20 |
Details
Item | Tap Storage |
Type | Master |
Holds | NC and NF Sizes 1/4" - 20 thru 1" - 14 |
Material | Steel and Vinyl |
Number of Compartments | 134 |
Number of Drawers | 4 |
Lock Included | Yes |
Not Included | Cutting Tools |
Material - Machining | Steel |
Color | Gray |
Description
Tap Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TEC Small Safe-T-Grip Fuse Puller (HI111484)
- SUNEX 3/8" Drive Impact Socket 6 (36471)
- STANLEY Quick Square, ABS, 10 1/4 x 6 7/8, Yellow (46-060)
- DYNAMIC 1/2" Drive Metric Magnetic, 19 Socket Organizer (D029005)
- HUOT Dispenser Master Stand, 12" Height (13332)
- HUOT Drill Dispenser, Original, Holds 1-1.5 In (13167)
- HUOT Silver/Deming Stand, Steel (11985)
- HUOT Tap Dispenser, Original, Holds 1/16-2 In (13560)
- HUOT CNC Tool Cart, #100 Quick Grip Collets (77399)
- HUOT Dispenser Drill, 1/16" to 1/2" Undermount (30000)
- HHIP Adjustable Tailstock For 8 & 10" Rotary Tables (3900-2402)
- Huot Drill Bit Cases & Cabinets