Shop All Tool Chests & Cabinets
Huot
SuperScoot Tool Cabinet, Gold, Steel, 17-1/2 in W x 45-1/4 in D x 40 in H
Mfr # 23980
Zoro # G6978273
product price: $912.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$912.99
Free 30-Day Returns
Key Features
- Number of Drawers 0
- Color Gold
- Material Steel
- Includes (1) Storage Tray
- Features (26) Inserts Per Shelf, (52) Total, Molded Inserts, Outrigger Base, Lock in Place When Stopped, Phosphate Pretreatment Undercoating, End Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 23980
- Zoro # G6978273
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 17-1/2 in |
Depth | 45-1/4 in |
Height | 40 in |
Caster Size | 6" x 6" |
Details
Item | Rolling Cabinet |
Number of Drawers | 0 |
Color | Gold |
Material | Steel |
Includes | (1) Storage Tray |
Features | (26) Inserts Per Shelf, (52) Total, Molded Inserts, Outrigger Base, Lock in Place When Stopped, Phosphate Pretreatment Undercoating, End Tray |
Tool Storage Type Included | Rolling Cabinet |
Caster Wheel Material | Polyurethane |
Finish | Powder Coated |
Locking System | Yes |
Handles | Plastic |
Number of Shelves | 2 |
Series | SuperScoot |
Load Rating | 1600 lb. |
Storage Capacity | 26 Inserts Per Shelf, 52 Total |
Gauge | 12 ga. |
Work Surface Material | Steel |
Caster Type | Locking |
Configuration | (3) Shelves, Top (2) with Tool Holes, (1) Storage End Tray |
For Use With | HSK 100A Taper Tools |
Description
Tool Cart, Series SuperScoot(TM), Width 17-1/2 In., Depth 45-1/4 In., Height 40 In., Caster Type (4) Roller Bearing, Caster Size 6 In., Number of Shelves 2, Configuration 3 Shelves, Top 2 with Tool Holes, Work Surface Steel, Storage Capacity 26 Inserts Per Shelf, 52 Total, Capacity per Wheel 400 lb., Load Rating 1600 lb., Material Steel, 12 Gauge, Color Gold, Powder Finish, Locking System Yes, Handles (1) Plastic, Features End Tray, Locking Caster Mechanism, For Use With HSK 100A Taper Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Tip Protector for PT106/PR206 (P6)
- STANLEY Wood Rasp, American, Half Round, 8 In. L (22-017)
- APEX TOOL GROUP Crescent Nicholson/04896 Hand File (04896N)
- LINK HANDLES Tamper Handle, 42", 2" Slot, Sanded (66555)
- HUOT Super Chest Combination Tool Chest/Cabinet, 8 Drawer, Gray, Steel, 34 in W x 19 in D x 23 in H (13530)
- HUOT ToolScoot Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14950)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14940)
- HUOT Tool Pouch, Tool Holder, Red, Steel (14830)
- HUOT CNC Rack, Machine/Wall Mount HSK63A (14781)
- HUOT CNC Rack, Machine/Wall Mount CAT30 (14777)
- LUXOR Mechanics Three-Shelf Cart, Black, Aluminum, 22-3/4 in W x 18 in D x 32 in H (MC-3)
- Huot Tool Chests & Cabinets