Shop All Tool Chests & Cabinets
Huot
Super Cabinet Combination Tool Chest/Cabinet, 8 Drawer, Gray, Steel, 34 in W x 19 in D x 38 in H
Mfr # 13527
Zoro # G8562154
product price: $3,121.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,121.99
Free 30-Day Returns
Key Features
- Number of Drawers 8
- Color Gray
- Material Steel
- Includes (480) Individual Steel Dividers, Lock with (2) Keys
- Features (240) Front to Back, Dividers Have Angled Tops, Solid Welded Drawer Dividers Front to Back, Heavy Duty Ball-Bearing Drawer Slides Provide Full-Extension of The Drawers, Label Holders, Steel Skid, I-Beam Double Wall Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 13527
- Zoro # G8562154
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 34 in |
Depth | 19 in |
Height | 38 in |
Details
Item | Combination Tool Chest/Cabinet |
Number of Drawers | 8 |
Color | Gray |
Material | Steel |
Includes | (480) Individual Steel Dividers, Lock with (2) Keys |
Features | (240) Front to Back, Dividers Have Angled Tops, Solid Welded Drawer Dividers Front to Back, Heavy Duty Ball-Bearing Drawer Slides Provide Full-Extension of The Drawers, Label Holders, Steel Skid, I-Beam Double Wall Construction |
Finish | Powder Coated Paint |
Gauge | Drawers: 18, Cabinet: 24 |
For Use With | Mfr. No. 13530 Super Chest |
Load Rating | 1200 lb. |
Series | Super Cabinet |
Caster Wheel Material | Phenolic |
Drawer Capacity | 150 lb. |
Drawer Slides | Ball Bearing |
Storage Capacity | 15,660 cu. in. |
Configuration | Center Bank: 29"W x 18"D x (7) 4"H, (1) 2"H |
Work Surface Material | Polypropylene |
Tool Storage Type Included | Tool Chest Combo |
Locking System | Cam Lock |
Description
Super Cabinet, Width (In.) 34, Depth (In.) 19-1/8, Height (In.) 38, Number of Drawers 8, Configuration (1) 29W x 18D x 2H, (7) 29W x 18D x 4H, Ball Bearing Drawer Slides, Drawer Capacity (Lb.) 150, Storage Capacity (Cu.-In.) 15,660, Steel, Gauge Drawer 18, Cabinet 24, Gray, Matte Finish, Single Lock, Adjustable Dividers Front To Back, For Use With 2TPY8 Super Cabinet, 2TPZ1 Super Chest, Includes 480 Individual Steel Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (82045D2B123810)
- RIDGID Cutter, 4 Blade, T-214, For K-50, 1-3/8 (63050)
- WESTWARD Modular Mason Folding Rule, 72 in. (30PC16)
- DRILL AMERICA #27 Solid Carbide Drill Bit (DMOD27)
- HUOT CNC Rack, Machine/Wall Mount HSK63A (14781)
- HUOT CNC Rack, Machine/Wall Mount CAT50 (14776)
- HUOT CNC Rack, Machine/Wall Mount CAT30 (14777)
- HUOT Tool Pouch, Tool Holder, Red, Steel (14830)
- HUOT Tool Pouch, Tool Holder, Gold, Steel (23870)
- HUOT ToolScoot Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14950)
- PROTO Heavy Duty Tool Utility Cart, 3 Drawer, Red/Gray, Steel, 37 in W x 20 in D x 43 in H (JUC3743-3SG)
- Huot Tool Chests & Cabinets