Shop All Drill Bit Cases & Cabinets
Huot
Silver/Deming Set, 1/2 in. Reduced Shank
Mfr # 10760
Zoro # G6119574
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Silver and Deming
- Holds 9/16 in to 1 in by 16ths
- Material Steel
- Overall Case Depth 8-1/2"
- Overall Case Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huot
- MFR # 10760
- Zoro # G6119574
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 8-1/2" |
Overall Case Height | 2" |
Overall Case Width | 6-1/4" |
Overall Width | 6 1/4 in |
Overall Height | 2 in |
Overall Case Height (In.) | 2 |
Overall Case Depth (In.) | 8-1/2 |
Overall Case Width (In.) | 6-1/4 |
Overall Depth | 8 1/2 in |
Details
Item | Drill Bit Case |
Type | Silver and Deming |
Holds | 9/16 in to 1 in by 16ths |
Material | Steel |
Number of Compartments | 8 |
Number of Drawers | 0 |
Lock Included | No |
Not Included | Tools |
Features | Corrosion Resistant, Heavy Gauge Steel, Snap-Lock Cover |
Color | Gray |
Lockable | No |
Material - Machining | Steel |
For Use With | 1/2 in Reduced Shank |
Finish | Epoxy Baked |
Description
Drill Bit Case, Steel, Holds 9/16 in to 1 in by 16ths, Overall Width 6 1/4 in, Overall Depth 8 1/2 in, Overall Height 2 in, Number of Drawers 0, Color Gray, Lockable No, Features Corrosion Resistant, Heavy Gauge Steel, Snap-Lock Cover, Finish Epoxy Baked
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12.0 Amp Reciprocating Saw (DWE305)
- PROSKIT Crimper, Ergo-Lunar, Anderson Power Pole (902-337)
- KRAFT TOOL Pool Trowel, Swedish SS, 6" Shank, 14x3" (CF329PF)
- HOUGEN 2-1/2 in. Carbide Sheet Metal Holcutter (14374)
- HUOT Drill Bit Case, Taper Length, Steel (11600)
- HUOT CNC Rack, CAT30 Toolholders/DA Collets (14730)
- HUOT Drill Index, Jobber Length, Plastic (30550)
- HUOT Tap Dispenser, 60 Compartments, 5 Drawers (13550)
- HUOT Reamer Index, Steel (12050)
- HUOT Reamer Dispenser, Master, 117 Compartments (13450)
- HUOT Tap Index, Jobber Length, Steel (12675)
- Huot Drill Bit Cases & Cabinets