Shop All Drill Bit Cases & Cabinets
Huot
Reamer Index, Steel
Mfr # 12200
Zoro # G6177272
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds 1 to 60 ga. Wire
- Material Steel
- Overall Length 6 3/4 in
- Overall Width 3 3/8 in
- Number of Compartments 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 12200
- Zoro # G6177272
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Length | 6 3/4 in |
Overall Width | 3 3/8 in |
Overall Height | 13/16 in |
Overall Case Width (In.) | 3-3/8 |
Overall Case Height (In.) | 1-3/16 |
Overall Case Depth (In.) | 6-3/4 |
Reamer Size Range | #1 to #60 |
Details
Item | Reamer Storage |
Holds | 1 to 60 ga. Wire |
Material | Steel |
Number of Compartments | 60 |
Number of Drawers | 1 |
Lock Included | No |
Not Included | Tools |
Features | Corrosion Resistant, Heavy Gauge Steel, Holes Precisely Sized for Accurate and Quick Tool Selection, Raised Embossed Lettering for Permanent Identification, Snap-Lock Cover |
Material - Machining | Steel |
Storage Capacity | 60 Reamers |
Finish - Machining | Epoxy Baked |
For Use With | Wire Gauge Sizes |
Color | Gray |
Description
Reamer Storage, Steel, Storage Capacity 60 Reamers, Overall Length 6 3/4 in, Overall Width 3 3/8 in, Overall Height 13/16 in, Color Gray, Features Corrosion Resistant, Heavy Gauge Steel, Holes Precisely Sized for Accurate and Quick Tool Selection, Raised Embossed Lettering for Permanent Identification, Snap-Lock Cover, For Use With Wire Gauge Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 2-5/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025382)
- J.W. WINCO GN353-30-36-M8-E-55 Rubber Bumper Cone Tapped (353-30-36-M8-E-55)
- SUPERIOR PARTS Aftermarket Piston Driver for Senco FinishPro 10 Micro Pinner (SP EA0177)
- WESTWARD H HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLW3)
- HUOT CNC Drop-In-Drawer for CAT40 Toolholder (22040)
- HUOT Reamer Index, Steel (12130)
- HUOT Drill Dispenser, Original, 29 Compartments (13015)
- HUOT Drill Dispenser, Master, 159 Compartments (13175)
- HUOT Reamer Dispenser, Original, 60 Compartment (13420)
- HUOT Tap Index, Steel (12590)
- HHIP 6" A2-6 Mount Back Plate For 6 Jaw Zero-Set Chuck (3900-4901)
- Huot Drill Bit Cases & Cabinets