Shop All Drill Bit Cases & Cabinets
Huot
Reamer Index, Steel
Mfr # 12130
Zoro # G6188077
original price:
$57.18
17% off
new price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds 1 to 13mm by 0.5mm
- Material Steel
- Overall Length 4 in
- Overall Width 8 3/4 in
- Number of Compartments 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 12130
- Zoro # G6188077
- UPC # 033603121308
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Length | 4 in |
Overall Width | 8 3/4 in |
Overall Height | 1 3/4 in |
Overall Case Depth (In.) | 4 |
Overall Case Width (In.) | 8-3/4 |
Overall Case Height (In.) | 1-3/4 |
Reamer Size Range | 1.00 to 13.00mm by 0.5mm |
Details
Item | Reamer Storage |
Holds | 1 to 13mm by 0.5mm |
Material | Steel |
Number of Compartments | 27 |
Number of Drawers | 1 |
Lock Included | No |
Not Included | Tools |
Features | Corrosion Resistant, Heavy Gauge Steel, Holes Precisely Sized for Accurate and Quick Tool Selection, Raised Embossed Lettering for Permanent Identification, Snap-Lock Cover |
Storage Capacity | 27 Reamers |
For Use With | Metric Sizes |
Material - Machining | Steel |
Finish - Machining | Epoxy Baked |
Color | Gray |
Description
Reamer Storage, Steel, Storage Capacity 27 Reamers, Overall Length 4 in, Overall Width 8 3/4 in, Overall Height 1 3/4 in, Color Gray, Features Corrosion Resistant, Heavy Gauge Steel, Holes Precisely Sized for Accurate and Quick Tool Selection, Raised Embossed Lettering for Permanent Identification, Snap-Lock Cover, For Use With Metric Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 12 in L (J7178P)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10312)
- ESTWING Hammer Rock Pick 14Oz 11In Oal (E3-14P)
- DEWALT Bi-Metal Hole Saws (DAH180040)
- HUOT CNC Platform, CAPTO C4 Toolholders (14824)
- HUOT CNC SuperScoot, 40 Taper, Black, Steel (23940)
- HUOT Tap Index, Jobber Length, Steel (12600)
- HUOT Drill Stand, Jobber, Stub Length, Steel (11975)
- HUOT Tap Dispenser, 60 Compartments, 5 Drawers (13550)
- HUOT End Mill Dispenser, Original, Holds 1/8-1 (13350)
- HUOT CNC Tool Cart, CAPTO C4 Toolholders (13774)
- Huot Drill Bit Cases & Cabinets