Shop All Drill Bit Cases & Cabinets
Huot
Reamer Index, Steel
Mfr # 12125
Zoro # G6071572
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds Dowel Pin Reamers 0.123 to 0.4995
- Material Steel
- Overall Length 4 in
- Overall Width 8 5/18 in
- Number of Compartments 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 12125
- Zoro # G6071572
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Length | 4 in |
Overall Width | 8 5/18 in |
Overall Height | 13/16 in |
Overall Case Height (In.) | 1-1/4 |
Overall Case Width (In.) | 4 |
Overall Case Depth (In.) | 8-1/2 |
Reamer Size Range | 0.1230 in to 0.4995 in |
Details
Item | Reamer Storage |
Holds | Dowel Pin Reamers 0.123 to 0.4995 |
Material | Steel |
Number of Compartments | 14 |
Number of Drawers | 1 |
Lock Included | No |
Not Included | Tools |
Finish - Machining | Epoxy Baked |
Storage Capacity | 14 Reamers |
Features | Corrosion Resistant, Heavy Gauge Steel, Holes Precisely Sized for Accurate and Quick Tool Selection, Raised Embossed Lettering for Permanent Identification, Snap-Lock Cover |
Material - Machining | Steel |
For Use With | Dowel Pin Sizes |
Color | Gray |
Description
Reamer Storage, Steel, Storage Capacity 14 Reamers, Overall Length 4 in, Overall Width 8 5/18 in, Overall Height 13/16 in, Color Gray, Features Corrosion Resistant, Heavy Gauge Steel, Holes Precisely Sized for Accurate and Quick Tool Selection, Raised Embossed Lettering for Permanent Identification, Snap-Lock Cover, For Use With Dowel Pin Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket Std Length, 1/2 Sq Dr 3/4 (30341)
- MILWAUKEE TOOL Cordless Circular Saw, w/6.0 BATTERY PACK (2830-21HD, 48-11-1865)
- TEKTON 1/2 in Drive 14 in Flex Ratchet, 1/2" Drive x 14" (SRH21214)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 30 mm Size, Standard Socket, Natural (I-3/4D30MM)
- HUOT Drill Index, Mechanics Length, Plastic (30650)
- HUOT CNC SuperScoot, 40 Taper, Black, Steel (23940)
- HUOT CNC Drop-In-Drawer for ER32 Collets (22832)
- HUOT Drill Bit Case, Taper Length, Steel (11600)
- HUOT CNC Wall Tree Locker, HSK63F (55776)
- HUOT Tap Index, Jobber Length, Steel (12600)
- HHIP 10" A2-6 Mount Back Plate For 3 Jaw Chucks (3900-4843)
- Huot Drill Bit Cases & Cabinets