Shop All Drill Bit Cases & Cabinets
Huot
Reamer Index, Steel
Mfr # 12050
Zoro # G6221966
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds 1/16" to 1/2" Fractions by 64ths
- Material Steel
- Overall Length 4 in
- Overall Width 8 5/8 in
- Number of Compartments 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 12050
- Zoro # G6221966
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Length | 4 in |
Overall Width | 8 5/8 in |
Overall Height | 1 13/16 in |
Overall Case Width (In.) | 4 |
Overall Case Depth (In.) | 8-21/64 |
Overall Case Height (In.) | 1-3/16 |
Reamer Size Range | 1/16 in to 1/2 in by 64ths |
Details
Item | Reamer Storage |
Holds | 1/16" to 1/2" Fractions by 64ths |
Material | Steel |
Number of Compartments | 29 |
Number of Drawers | 1 |
Lock Included | No |
Not Included | Tools |
Features | Corrosion Resistant, Heavy Gauge Steel, Holes Precisely Sized for Accurate and Quick Tool Selection, Raised Embossed Lettering for Permanent Identification, Snap-Lock Cover |
Finish - Machining | Epoxy Baked |
Material - Machining | Steel |
For Use With | Fractional Inch Sizes |
Storage Capacity | 29 Reamers |
Color | Gray |
Description
Reamer Storage, Steel, Storage Capacity 29 Reamers, Overall Length 4 in, Overall Width 8 5/8 in, Overall Height 1 13/16 in, Color Gray, Features Corrosion Resistant, Heavy Gauge Steel, Holes Precisely Sized for Accurate and Quick Tool Selection, Raised Embossed Lettering for Permanent Identification, Snap-Lock Cover, For Use With Fractional Inch Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Thumb Lever Air Gun, 24" Extension (22YK54)
- BON TOOL Bon 13-401 Curved Top Hawk Stainless Steel Wood Handle (13-401)
- MILWAUKEE TOOL 13/16" TCT Annular Cutter 1-3/8" Depth (49-59-3081)
- KNIPEX Cable Shears, 6 1/4" StepCut, 1000V Insu (95 18 160 US)
- HUOT CNC SuperScoot, 50 Taper, Black, Steel (23950)
- HUOT Tool Cart, Steel (16970)
- HUOT Tap Dispenser, Original, Holds 1/16-2 In (13560)
- HUOT Drill Bit Case, Stub Length, Steel (11350)
- HUOT Drill Bit Case, Stub Length, Steel (11450)
- HUOT Silver/Deming Stand, Steel (11985)
- HHIP 4" 1"-10 Threaded Backplate For 3 Jaw Chucks (3900-3211)
- Huot Drill Bit Cases & Cabinets