Shop All Drill Bit Cases & Cabinets
Huot
Reamer Index, Steel
Mfr # 12000
Zoro # G6219543
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds A to Z
- Material Steel
- Overall Length 4 in
- Overall Width 8 5/8 in
- Number of Compartments 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 12000
- Zoro # G6219543
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Length | 4 in |
Overall Width | 8 5/8 in |
Overall Height | 1 13/16 in |
Overall Case Width (In.) | 4 |
Overall Case Depth (In.) | 8-21/64 |
Overall Case Height (In.) | 1-3/16 |
Reamer Size Range | A to Z |
Details
Item | Reamer Storage |
Holds | A to Z |
Material | Steel |
Number of Compartments | 26 |
Number of Drawers | 1 |
Lock Included | No |
Not Included | Tools |
Storage Capacity | 26 Reamers |
Finish - Machining | Epoxy Baked |
Features | Corrosion Resistant, Heavy Gauge Steel, Holes Precisely Sized for Accurate and Quick Tool Selection, Raised Embossed Lettering for Permanent Identification, Snap-Lock Cover |
For Use With | Letter Sizes |
Material - Machining | Steel |
Color | Gray |
Description
Reamer Storage, Steel, Storage Capacity 26 Reamers, Overall Length 4 in, Overall Width 8 5/8 in, Overall Height 1 13/16 in, Color Gray, Features Corrosion Resistant, Heavy Gauge Steel, Holes Precisely Sized for Accurate and Quick Tool Selection, Raised Embossed Lettering for Permanent Identification, Snap-Lock Cover, For Use With Letter Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TINNER SNIPS 7"" 24GA (22007)
- CRESCENT NICHOLSON 8" Rectangular Double Cut Hand Bastard File (05853N)
- BOSCH Impact Drill Bit, 7/32" Size, 3-3/4" L (BL2141IM)
- SURTEK Rigid Spatula Wooden Handle 1 (123081)
- HUOT CNC Rack, ER/RD/DR/DA/TG 100 Collets (14827)
- HUOT Tap Dispenser, Original, Holds 3-24mm (13575)
- HUOT Webbing, Nylon (14028)
- HUOT Silver/Deming Stand, Steel (11985)
- HUOT Tap/Drill Dispenser, Master (13597)
- HUOT End Mill Dispenser, Master, 2 Flute (13300)
- HUOT Drill Bit Case, Jobber Length, Steel (11000)
- Huot Drill Bit Cases & Cabinets