Shop All Drill Bit Cases & Cabinets
Huot
Reamer Dispenser, Original, 38 Compartment
Mfr # 13410
Zoro # G0473995
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Original
- Holds 1/16 to 1/2" Fractions by 64ths
- Material Steel and Vinyl
- Overall Length 7 3/8 in
- Overall Width 14 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 13410
- Zoro # G0473995
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Length | 7 3/8 in |
Overall Width | 14 5/8 in |
Overall Height | 7 3/4 in |
Overall Case Depth (In.) | 7-3/8 |
Overall Case Height (In.) | 7-3/4 |
Overall Case Width (In.) | 14-5/8 |
Reamer Size Range | 1/16 in to 1/2 in by 64ths |
Details
Item | Reamer Storage |
Type | Original |
Holds | 1/16 to 1/2" Fractions by 64ths |
Material | Steel and Vinyl |
Number of Compartments | 38 |
Number of Drawers | 4 |
Lock Included | No |
Not Included | Cutting Tools |
Features | Decimal Equivalents Also Listed, One-Piece Drawer Slide, Stackable, Vinyl Dividers |
For Use With | Fractional Inch Sizes |
Finish - Machining | Powder Coated |
Material - Machining | Steel |
Storage Capacity | 38 Reamers |
Color | Gray |
Description
Reamer Storage, Steel, Storage Capacity 38 Reamers, Overall Length 7 3/8 in, Overall Width 14 5/8 in, Overall Height 7 3/4 in, Color Gray, Features Decimal Equivalents Also Listed, One-Piece Drawer Slide, Stackable, Vinyl Dividers, For Use With Fractional Inch Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 3/16in dia., 3/8in Cut L (424-1875-BN)
- RIDGID Portable Yoke Vise, 1/8 to 2-1/2 In. (40-A)
- FEIN Oscillating Sanding Pads, 3-1/8In, PK2 (63806142220)
- DIABLO Hole Saw 1-3/8" (DHS1375)
- HUOT Drill Bit Case, Jobber Length, Steel (10400)
- HUOT CNC Drop-In-Drawer for ER16 Collets (22816)
- HUOT CNC ToolScoot, 40 Taper, Black, Steel (13940)
- HUOT Drill Bit Case, Jobber Length, Steel (10600)
- HUOT Dispenser Master Tap/Drill, 6 Drawer (13190)
- HUOT Drill Bit Case, Jobber Length, Steel (11150)
- HHIP 10" A2-8 Mount Back Plate For 6 Jaw Zero-Set Chuck (3900-4907)
- Huot Drill Bit Cases & Cabinets