Shop All Drill Bit Cases & Cabinets
Huot
Reamer Dispenser, Original, 29 Compartment
Mfr # 13415
Zoro # G5987791
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Original
- Holds A to Z
- Material Steel and Vinyl
- Overall Length 7 3/8 in
- Overall Width 14 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 13415
- Zoro # G5987791
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Length | 7 3/8 in |
Overall Width | 14 5/8 in |
Overall Height | 7 3/4 in |
Overall Case Width (In.) | 14-5/8 |
Overall Case Depth (In.) | 7-3/8 |
Overall Case Height (In.) | 7-3/4 |
Reamer Size Range | A to Z |
Details
Item | Reamer Storage |
Type | Original |
Holds | A to Z |
Material | Steel and Vinyl |
Number of Compartments | 29 |
Number of Drawers | 3 |
Lock Included | No |
Not Included | Cutting Tools |
Storage Capacity | 29 Reamers |
Material - Machining | Steel |
For Use With | Letter Sizes |
Finish - Machining | Powder Coated |
Features | Decimal Equivalents Also Listed, One-Piece Drawer Slide, Stackable, Vinyl Dividers |
Color | Gray |
Description
Reamer Storage, Steel, Storage Capacity 29 Reamers, Overall Length 7 3/8 in, Overall Width 14 5/8 in, Overall Height 7 3/4 in, Color Gray, Features Decimal Equivalents Also Listed, One-Piece Drawer Slide, Stackable, Vinyl Dividers, For Use With Letter Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 3/16 X 3/8 X 2 Ball Xr (27918700B)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #37 (44107)
- DRILL AMERICA 5/8" Straight Shank #6 Jacobs Taper Chuck Arbor (DEWA4106)
- KLEIN TOOLS Power Driver Set, Assorted Bits, 3-1/2-Inch (32234)
- HUOT Reamer Index, Steel (12050)
- HUOT CNC SpeedyScoot, 40 Taper, Black, Steel (33940)
- HUOT CNC Wall Tree Locker, HSK63F (55776)
- HUOT Wall Mounts, Steel (56770)
- HUOT Drill Bit Case, Stub Length, Steel (11500)
- HUOT End Mill Dispenser, Master, 2 Flute (13300)
- HUOT CNC Platform, CAPTO C4 Toolholders (14824)
- Huot Drill Bit Cases & Cabinets