Shop All Drill Bit Cases & Cabinets
Huot
Reamer Dispenser, Master, 196 Compartments
Mfr # 13400
Zoro # G0628957
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Master
- Holds Fractional 1/8 to 1/2", Over/Under 0.1240 to 0.5010, Dowel Pin 0.1230 to 0.4995
- Material Steel and Vinyl
- Overall Length 12 in
- Overall Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huot
- MFR # 13400
- Zoro # G0628957
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Length | 12 in |
Overall Width | 26 in |
Overall Height | 9 5/16 in |
Overall Case Depth (In.) | 12 |
Overall Case Width (In.) | 26 |
Overall Case Height (In.) | 12-1/2 |
Reamer Size Range | 0.1230 in to 0.4995 in DP, 0.1240 in Under to 0.5010 in Over, 1/8 in to 1/2 in |
Details
Item | Reamer Storage |
Type | Master |
Holds | Fractional 1/8 to 1/2", Over/Under 0.1240 to 0.5010, Dowel Pin 0.1230 to 0.4995 |
Material | Steel and Vinyl |
Number of Compartments | 196 |
Number of Drawers | 3 |
Lock Included | Yes |
Not Included | Cutting Tools |
For Use With | Dowel Pin Sizes, Fractional Inch Sizes, Over/Under Sizes |
Features | Ball Bearing Drawer Slides, Lockable, Stackable, Vinyl Dividers |
Material - Machining | Steel |
Storage Capacity | 196 Reamers |
Color | Gray |
Description
Reamer Storage, Steel, Storage Capacity 196 Reamers, Overall Length 12 in, Overall Width 26 in, Overall Height 9 5/16 in, Color Gray, Features Ball Bearing Drawer Slides, Lockable, Stackable, Vinyl Dividers, For Use With Dowel Pin Sizes, Fractional Inch Sizes, Over/Under Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9 in. Diamond Universal Segmented Turbo Concrete and Masonry Cutting Blade (49-93-7125)
- HHIP 8 Piece 1/16~3/8" HSS Corner Rounding End Mill Set (5800-4195)
- STARRETT Band Saw Blade, 15 ft. 4" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99914-15-04)
- DIABLO SPEEDemon 3/16 in. X 6 in. L Carbide Tipped Red Granite Hammer Drill Bit 1 pk (DMARG1030-P5)
- HUOT CNC SuperScoot, 40 Taper, Black, Steel (23940)
- HUOT End Mill Dispenser, Original, Holds 1/8-1 (13350)
- HUOT Drill Dispenser, Original, Jobber Length (13025)
- HUOT Tap/Drill Dispenser, Original (13590)
- HUOT CNC Rack, ER/RD/DR/DA/TG 100 Collets (14827)
- HUOT Drill Bit Case, Jobber Length, Steel (11825)
- HHIP 5C Mount 3" 4-Jaw Independent Lathe Chuck (3900-4712)
- Huot Drill Bit Cases & Cabinets