Shop All Drill Bit Cases & Cabinets
Huot
Insert Dispenser, Master, 36 Compartments
Mfr # 13600
Zoro # G0509914
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Master
- Holds Square, Triangle, Diamond and Round Inserts, 36 Compartments Measure 3-3/4W x 5-1/2" D
- Material Steel
- Overall Case Depth 12"
- Overall Case Height 12-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huot
- MFR # 13600
- Zoro # G0509914
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 12" |
Overall Case Height | 12-1/2" |
Overall Case Width | 26" |
Overall Width | 26 in |
Overall Height | 12 1/2 in |
Overall Case Depth (In.) | 12 |
Overall Case Height (In.) | 12-1/2 |
Overall Case Width (In.) | 26 |
Compartment Width | 3 3/4 in |
Overall Depth | 12 in |
Compartment Depth | 5 1/2 in |
Description
Carbide Insert Dispenser, Steel, Overall Width 26 in, Overall Depth 12 in, Overall Height 12 1/2 in, Number of Drawers 4, Color Gray, Lock Type Keyed, Compartment Depth 5 1/2 in, Compartment Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-126 Tool Bag, 24" Canvas W/Leather Bottom (11-126)
- TAPMATIC Stop Arm Ring, For Mfr. No. 50X (56540)
- TEKTON 3/8 in Drive 12 in Flex Ratchet, 3/8" Drive x 12" (SRH21112)
- BONDHUS SAE L-Shape Ball Hex Key, 5/8" Tip Size (37918)
- HUOT CNC Wall Tree Locker, Tall, HSK63A (55671)
- HUOT CNC SuperScoot, 40 Taper, Black, Steel (23940)
- HUOT Dispenser Master Stand, 26" Height (13333)
- HUOT Combination Jobber Length Drill Bit Index (11700)
- HUOT Drill Index, Jobber Length, Plastic (30550)
- HUOT Drill Dispenser, Fraction, 60 Compartments (13166)
- HUOT Wall Mounts, Steel (56770)
- Huot Drill Bit Cases & Cabinets